FRNR90 - 90A 250V Dual Elem RK5 TD Fuse Fusetron

Eaton Bussmann Series

  • $58.65 (Each)
  • $58.65 (Each)

  • $293.25 (Per 5)
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
FRNR90
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRNR90
Description
90A 250V Dual Elem RK5 TD Fuse Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 90 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507424 / 00051712507424
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.65 (Each)
Carton
$293.25 (Per 5)
Resources
Images
 
 
FRNR90 - Small Image
 
FRNR90 - Large Image
 
FRNR90 - Large Image
 
FRNR90 - Large Image
 
FRNR90 - Large Image
 
FRNR90 - Large Image
 
FRNR90 - Large Image
 
FRNR90 - Large Image
 
FRNR90 - Large Image
 
FRNR90 - Video
Attachments
 
 
FRNR90 - Specification Sheet
Tech Bulletins
 
 
FRNR90 - Tech Bulletin
Other Links
 
 
FRNR90 - Other
 
FRNR90 - Other
 
FRNR90 - Other
 
FRNR90 - Other
 
FRNR90 - Other
 
FRNR90 - Other
 
FRNR90 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
amperage rating
90 A
connection
Blade End X Blade End
Dimensions and Weight
Size
1.06 In Diameter X 5.88 In Length
Descriptions
Description
90A 250V DUAL ELEM RK5 TD FUSE FUSETRON
Product Type
Fusetron Dual-Element Class RK5
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
extra long description
BUSS FRN-R-90 FUSETRON DUAL-ELEMENT
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 90 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac
Additional Information
media
Yes
class
Class RK5
Fuse Class
Class RK5
element
Dual
Response Time
10 S at 500%
dimensions
5.8800 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
FRNR90
Brand
Eaton Bussmann series
GTIN
00051712507424
UPC
051712507424
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.31
Carton
5
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR90.
Jump To:

Similar Items

Similar items are close alternatives to FRNR90, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR90
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($231.05) ·
ECNR90 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.21

Each

QTY:
Each
Add
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 90A Blade Tri-Onic®
  • Our Part #: TR90R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR90R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.29) ·
TR90R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR90 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-90 Eaton Bussmann 00051712507424
FLNR-90 SSAC 00079458150810
TR90R Mersen 00782001748005

* All prices subject to change.

Begin Live Chat