FRNR300 - 300A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $267.12 (Each)
  • $267.12 (Each)

In-Stock: 0 available locally (McKinney, TX) (change location)
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
FRNR300
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-300
Description
300A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 300 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 250 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507516 / 00051712507516
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$267.12 (Each)
Stock Availability
McKinney
0 (Find nearest stock)
DFW RDC
0
All Stores
35
Resources
Images
 
 
FRNR300 - Small Image
 
FRNR300 - Large Image
 
FRNR300 - Large Image
 
FRNR300 - Large Image
 
FRNR300 - Large Image
 
FRNR300 - Video
Attachments
 
 
FRNR300 - Specification Sheet
Tech Bulletins
 
 
FRNR300 - Tech Bulletin
Other Links
 
 
FRNR300 - Other
 
FRNR300 - Other
 
FRNR300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 250 Vac20 kAIC at 125 Vdc
Voltage Rating
250 VAC, 125 VDC
connection
Blade End X Blade End
amperage rating
300
Dimensions and Weight
Size
2.38 In Diameter X 8.63 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
Description
300A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description
BUSS FRN-R-300 FUSETRON DUAL-ELEMEN
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 300 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 250 Vdc
Special Features
Finger Safe
Additional Information
media
Yes
Response Time
10 S at 500%
Fuse Class
Class RK5
element
Dual
dimensions
8.6300 IN X 2.3800 IN X 2.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-300
GTIN
00051712507516
UPC
051712507516
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
4 View Store
Baton Rouge
2 View Store
These alternate items can be purchased instead of FRNR300.
Jump To:

Similar Items

Similar items are close alternatives to FRNR300, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR300
  • McKinney Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR300
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($210.26) ·
ECNR300 - Edison Fuses

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$210.26

Each

QTY:
Each
Add
FLNR300ID Is A Class RK5 Fuse With An Ampere Rating Of 300 and Knife-Blade-Style...
  • Our Part #: FLNR300ID
  • McKinney Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLNR300ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLNR300ID - Littelfuse

McKinney Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FRNR300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-300 Eaton Bussmann 00051712507516
FLNR-300 SSAC 00079458150919
FLNR.300 SSAC 00079458000863
TR300R Mersen 00782001748135

* All prices subject to change.

Begin Live Chat