FRNR212 - 2-1/2A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $22.91 (Each)
  • $22.91 (Each)

  • $229.10 (Per 10)
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
FRNR212
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-2-1/2
Description
2-1/2A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 2.5 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507165 / 00051712507165
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.91 (Each)
Carton
$229.10 (Per 10)
Resources
Images
 
 
FRNR212 - Small Image
 
FRNR212 - Large Image
 
FRNR212 - Large Image
 
FRNR212 - Video
Attachments
 
 
FRNR212 - Specification Sheet
Tech Bulletins
 
 
FRNR212 - Tech Bulletin
Other Links
 
 
FRNR212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2.5
interrupt rating
200 kAIC at 250 Vac20 kAIC at 125 Vdc
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
extra long description
BUSS FRN-R-2-1/2 FUSETRON DUAL-ELEM
Description
2-1/2A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 2.5 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
3.0000 IN X 0.8100 IN X 0.8100 IN
element
Dual
Fuse Class
Class RK5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-2-1/2
GTIN
00051712507165
UPC
051712507165
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.04
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR212.
Jump To:

Cross Referenced

These items are similar to FRNR212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-2-1/2 Eaton Bussmann 00051712507165
FLNR-2-1/2 SSAC 00079458150438
FLNR-25 SSAC 00079458150728
TR2-1/2R Mersen 00782001747664

* All prices subject to change.

Begin Live Chat