FRNR2 - 2A 250V Dual-Element Time-Delay Class RK5 Fuse

Eaton Bussmann Series

  • $29.76 (Each)
  • $29.76 (Each)

  • $297.60 (Per 10)

Available from manufacturer.
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
FRNR2
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-2
Description
2A 250V Dual-Element Time-Delay Class RK5 Fuse
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 2 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507141 / 00051712507141
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.76 (Each)
Carton
$297.60 (Per 10)
Stock Availability
Cabot
0
Little Rock
0
All Stores
0
Resources
Attachments
 
 
FRNR2 - Specification Sheet
Tech Bulletins
 
 
FRNR2 - Tech Bulletin
Images
 
 
FRNR2 - Small Image
 
FRNR2 - Large Image
 
FRNR2 - Large Image
 
FRNR2 - Video
Other Links
 
 
FRNR2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Description
2A 250V DUAL-ELEMENT TIME-DELAY CLASS RK5 FUSE
Product Type
Fusetron Dual-Element Class RK5
extra long description
BUSS FRN-R-2 FUSETRON DUAL-ELEMENT
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 2 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
Fuse Class
Class RK5
element
Dual
Manufacturer Information
Manufacturers Part Number
FRN-R-2
Brand
Eaton Bussmann series
GTIN
00051712507141
UPC
051712507141
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.04
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FRNR2.
Jump To:

Similar Items

Similar items are close alternatives to FRNR2, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • MFR Part #: ECNR2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($227.00) ·
ECNR2 - Edison Fuses

Check local availability

Total Availability: Out of Stock

Book Price

$22.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-2 Eaton Bussmann 00051712507141
FLNR-2 SSAC 00079458150414
TR2R Mersen 00782001747640

* All prices subject to change.

Begin Live Chat