FNM2 - 2A 250V TD Midget Fuse

Eaton Bussmann Series

  • $18.61 (Each)
  • $18.61 (Each)

  • $186.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FNM2
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-2
Description
2A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712520201 / 5027590060226 / 00051712520201
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.61 (Each)
Carton
$186.10 (Per 10)
Resources
Images
 
 
FNM2 - Small Image
 
FNM2 - Large Image
 
FNM2 - Large Image
 
FNM2 - Large Image
 
FNM2 - Large Image
 
FNM2 - Large Image
 
FNM2 - Large Image
 
FNM2 - Large Image
 
FNM2 - Video
Attachments
 
 
FNM2 - Specification Sheet
Tech Bulletins
 
 
FNM2 - Tech Bulletin
Other Links
 
 
FNM2 - Other
 
FNM2 - Other
 
FNM2 - Other
 
FNM2 - Other
 
FNM2 - Other
Features
Current Rating
2 A
Voltage Rating
250 V ac
Material
Melamine (Tube);Brass (Cap)
interrupt rating
100 A @ 250 V ac;10 kAIC @125 V ac
amperage rating
2 AMP
connection
Ferrule End X Ferrule End
Dimensions and Weight
Overall Length
1.5 in;38.1 mm
Diameter
0.41 in;10.3 mm
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Fuse
Description
2A 250V TD MIDGET FUSE
Short Description
2 A, 250 VAC, Time Delay Fusetron Fuse
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb
Features
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No. 1023.
extra long description
BUSS FNM-2 BUSS MIDGET FUSE
Special Features
Nickle Plated Brass Endcap
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Connection Type
Ferrule End x Ferrule End
Element Type
Dual
Made in USA
yes
Standards Met
UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified
package quantity
10 CT
media
Yes
dimensions
0.3900 IN X 0.3900 IN X 1.4400 IN
element
Dual
class
Supplemental
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
FNM-2
GTIN
00051712520201
UPC
051712520201
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.125 lb;0.057 kg
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
General Purpose Circuits;Lighting Circuit Protection;Meter Circuits
standard
CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of FNM2.
Jump To:

Similar Items

Similar items are close alternatives to FNM2, though they may not be 100% alike.

Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Fib...
  • Our Part #: MEN2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-MEN2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($120.90)
MEN2 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.09

Each

QTY:
Each
Add
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solen...
  • Our Part #: FLM2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLM002
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.20)
FLM2 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$18.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FNM2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-2 Eaton Bussmann 00051712520201
FLM-2 SSAC 00079458140415
TRM2 Mersen 00782001743291
There were no add-on items found for FNM2.

* All prices subject to change.

false