FNM112 - 1-1/2A 250V TD Midget Fuse

Eaton Bussmann Series

  • $19.18 (Each)
  • $19.18 (Each)

  • $191.80 (Per 10)
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
FNM112
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-1-1/2
Description
1-1/2A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 1.5 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 100 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712520157 / 5027590060189 / 00051712520157
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.18 (Each)
Carton
$191.80 (Per 10)
Resources
Images
 
 
FNM112 - Small Image
 
FNM112 - Large Image
 
FNM112 - Large Image
 
FNM112 - Video
Attachments
 
 
FNM112 - Specification Sheet
Other Links
 
 
FNM112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1-1/2 Amp
interrupt rating
100 Amp at 250 Vac, 10000 Amp at 125 Vac
Voltage Rating
250 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
1.5A Buss Midget Fuse
Description
1-1/2A 250V TD MIDGET FUSE
extra long description
BUSS FNM-1-1/2 1.5A BUSS MIDGET FUS
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNM fuse, Time-delay, 1.5 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 100 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Special Features
Nickle Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.3900 IN X 0.3900 IN X 1.4400 IN
element
Dual
class
Supplemental
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
FNM-1-1/2
GTIN
00051712520157
UPC
051712520157
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FNM112.
Jump To:

Similar Items

Similar items are close alternatives to FNM112, though they may not be 100% alike.

Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic C...
  • Our Part #: MEN1.5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MEN1.5
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($131.40) ·
MEN1.5 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FNM112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-1-1/2 Eaton Bussmann 00051712520157
FLM-1-1/2 SSAC 00079458140378
FLM-15 SSAC 00079458140682
FLM118 SSAC 00079458140323

* All prices subject to change.

Begin Live Chat