CHM1DU - 50A 1P 690V Modular Fuse Holder

Eaton

  • $53.51 (Each)
  • $53.51 (Each)

  • $642.12 (Per 12)
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
CHM1DU
Manufacturer
Eaton
Manufacturer's Part Number
CHM1DU
Description
50A 1P 690V Modular Fuse Holder
Din Rail Mount Holder, 30 A;32 A, 600 V Ac;690 V Ac, PVC/Copper (Cable) Material, Din Rail Mount, 0.1230 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fuses - Accy, Fuseholders & Fuseblocks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
051712362597 / 51712362597 / 00051712362597
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.51 (Each)
Carton
$642.12 (Per 12)
Resources
Images
 
 
CHM1DU - Small Image
 
CHM1DU - Large Image
 
CHM1DU - Large Image
 
CHM1DU - Large Image
 
CHM1DU - Large Image
 
CHM1DU - Video
Specifications Sheets
 
 
CHM1DU - Specification Sheet
Attachments
 
 
CHM1DU - Specification Sheet
Brochures
 
 
CHM1DU - Brochure
Other Links
 
 
CHM1DU - Other
 
CHM1DU - Other
 
CHM1DU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A;32 A
Voltage Rating
600 V ac;690 V ac
Material
PVC/Copper (Cable)
amperage rating
30;32
Dimensions and Weight
Width
0.68
Depth
2.9
Descriptions
Product Type
DIN Rail Mount Holder
extra long description
BUSS CHM1DU LV FUSE HOLDER MODULAR
Long Description
DIN Rail Mount Holder, 30 A;32 A, 600 V ac;690 V ac, PVC/Copper (Cable) Material, DIN Rail Mount, 0.1230 lb/EA
Short Description
DIN Rail Mount Holder, 30/32 A, 600/690 VAC
Description
50A 1P 690V MODULAR FUSE HOLDER
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Special Features
1 Pole, For Use With 10 mm X 38 mm Fuse
Additional Information
for use with
10 x 38 mm Cylindrical Fuses
Mounting Type
DIN Rail Mount
Standards Met
UL Listed;IEC 60269-2;UR Listed;CSA Certified;CCC Certified
Made in USA
yes
media
Yes
dimensions
0 FT X 0 FT X 0 FT
Manufacturer Information
Manufacturers Part Number
CHM1DU
Brand
Eaton
GTIN
00051712362597
UPC
051712362597
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse holder
Packaging
Weight
0.1230 lb/EA
Weight per each
0.123
Carton
12
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHM1DU.
Jump To:

Similar Items

Similar items are close alternatives to CHM1DU, though they may not be 100% alike.

Fuse Holder, Photovoltaic Application, Pressure Plate Connection Type, 30 A Curr...
  • Our Part #: USM1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: USM1
  • Manufacturer: FUS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
USM1 - Fuseco Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to CHM1DU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHM1DU Eaton Bussmann 00051712362597
EHM1DU Eaton Edison 00782634991120
6SM30A1 Marathon Special Products n/a
CHCC1D Eaton Bussmann 00051712501972
1SNA400728R1700 ENTRELEC n/a
DFCC1 Schneider Electric 00785901541899

* All prices subject to change.

Begin Live Chat