CHCC1DU - 1POLE 30A 600V MFH For 10X38 Class CC

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHCC1DU
Manufacturer
Eaton
Manufacturer's Part Number
CHCC1DU
Description
1POLE 30A 600V MFH For 10X38 Class CC
Eaton Bussmann Series CHCC Modular Fuse Holder, 48 VDC, 30A, Single-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712362658 / 00051712362658
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CHCC1DU - Other
 
CHCC1DU - Other
 
CHCC1DU - Other
 
CHCC1DU - Other
 
CHCC1DU - Other
 
CHCC1DU - Other
 
CHCC1DU - Other
 
CHCC1DU - Other
 
CHCC1DU - Other
 
CHCC1DU - Other
Images
 
 
CHCC1DU - Video
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
 
CHCC1DU - Large Image
Brochures
 
 
CHCC1DU - Brochure
Attachments
 
 
CHCC1DU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
-20
amperage rating
30 A
Voltage Rating
48 VDC
Dimensions and Weight
Size
0.689 Width X 3.275 In Depth X 2.909 In Height
Descriptions
Long Description
Eaton Bussmann series CHCC modular fuse holder, 48 Vdc, 30A, Single-pole
Special Features
1 Pole, For Use With KTK-R, LP-CC and FNQ-R Class CC fuse
Description
1POLE 30A 600V MFH FOR 10X38 CLASS CC
extra long description
EFSE CHCC1DU CCP
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Product Type
CCP
Additional Information
dimensions
3.4252 IN X 0.6890 IN X 2.8740 IN
class
Class CC
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHCC1DU
GTIN
00051712362658
UPC
051712362658
Taxonomies, Classifications, and Categories
Type
Modular fuse holder
Category Description
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
0.114
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20 To 120 Deg C
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Contact Manufacturer,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHCC1DU.
Jump To:

Similar Items

Similar items are close alternatives to CHCC1DU, though they may not be 100% alike.

Eaton Bussmann Series CHCC Modular Fuse Holder, 48 VDC, 30A, Single-Pole, With I...
  • Our Part #: CHCC1DIU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHCC1DIU
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,084.80) ·
CHCC1DIU - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$90.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHCC1DU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHCC1DU Eaton Bussmann 51712362658
CHCC1DU Eaton 00051712362658
EHCC1DU Eaton Edison 00782634991182
6SC30A1 Marathon Special Products n/a

* All prices subject to change.

Begin Live Chat