CCP2130CC - 1 Pole Comp CKT Protect 3

Bussmann Fuses

  • $82.12 (Each)
  • $82.12 (Each)

  • $492.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CCP2130CC
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
CCP2-1-30CC
Description
1 Pole Comp CKT Protect 3
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 30A, UL98 Fusible Disconnect, Single-Pole, 60 HZ, Class CC, 200
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Fusible Disconnect Safety Switches
UNSPSC
N/A
UPC/GTIN
051712709163 / 00051712709163
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.12 (Each)
Carton
$492.72 (Per 6)
Resources
Images
 
 
CCP2130CC - Small Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
Attachments
 
 
CCP2130CC - Specification Sheet
Other Links
 
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
Features
amperage rating
30A
Voltage Rating
347 Vac, 125 Vdc
Poles
Single-pole
Descriptions
extra long description
EFSE CCP2-1-30CC 1 Pole Comp Ckt Pr
Product Type
1 Pole Comp CKT Protect 30a
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Description
1 POLE COMP CKT PROTECT 3
Long Description
Eaton Bussmann series CCP UL98 fusible disconnect, 30A, UL98 fusible disconnect, Single-pole, 60 Hz, Class CC, 200
Special Features
Finger Safe, 1/4" LOTO
Additional Information
dimensions
3.9000 IN X 0.7000 IN X 3.1000 IN
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
CCP2-1-30CC
GTIN
00051712709163
UPC
051712709163
Taxonomies, Classifications, and Categories
Type
UL98 fusible disconnect
Packaging
Weight per each
1.46
Carton
6
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 98,RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for CCP2130CC.

* All prices subject to change.