BKAGC5R - Bulk BK/Agc-5-R 5A 250V Fuse

Eaton

  • $1.21 (Each)
  • $1.21 (Each)

  • $121.17 (Per 100)
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
BKAGC5R
Manufacturer
Eaton
Manufacturer's Part Number
BKAGC5R
Description
Bulk BK/Agc-5-R 5A 250V Fuse
Eaton Agc Series Fast-Acting Fuse 5A, 250 Vac, 32 VDC (Self Certified), BK-Agc-5-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712656405 / 5027590218023 / 00051712656405
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.21 (Each)
Carton
$121.17 (Per 100)
Resources
Images
 
 
BKAGC5R - Large Image
 
BKAGC5R - Small Image
 
BKAGC5R - Large Image
 
BKAGC5R - Large Image
 
BKAGC5R - Large Image
Attachments
 
 
BKAGC5R - Specification Sheet
Other Links
 
 
BKAGC5R - Other
 
BKAGC5R - Other
 
BKAGC5R - Other
 
BKAGC5R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC at 125 Vac200 AIC at 250 Vac
Voltage Rating
250 Vac, 32 Vdc (self certified)
amperage rating
5 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
Buss Small Dimension Fuse
extra long description
EFSE BK/AGC-5-R BUSS SMALL DIMENSIO
Description
BULK BK/AGC-5-R 5A 250V FUSE
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Long Description
Eaton AGC series Fast-acting fuse 5A, 250 Vac, 32 Vdc (self certified), BK-AGC-5-R
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant, Packaging Quantity 100
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
BKAGC5R
Brand
Eaton
GTIN
00051712656405
UPC
051712656405
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
1
Carton
100
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat