BCM6031S - 1P CC Fuse Block W/Screw

Eaton

  • $14.23 (Each)
  • $14.23 (Each)

  • $213.45 (Per 15)
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
BCM6031S
Manufacturer
Eaton
Manufacturer's Part Number
BCM603-1S
Description
1P CC Fuse Block W/Screw
Eaton Bussmann Series BCM Modular Fuse Block, Screw, Single-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712486750 / 00051712486750
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.23 (Each)
Standard Packaging
$213.45 (Per 15)
Resources
Images
 
 
BCM6031S - Small Image
 
BCM6031S - Large Image
 
BCM6031S - Large Image
 
BCM6031S - Large Image
 
BCM6031S - Large Image
 
BCM6031S - Video
Attachments
 
 
BCM6031S - Specification Sheet
Other Links
 
 
BCM6031S - Other
 
BCM6031S - Other
 
BCM6031S - Other
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
1P CC FUSE BLOCK W/SCREW
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Product Type
CC Fuse Block W/ Screw 1 Pole
extra long description
BUSS BCM603-1S CC FUSE BLOCK W/ SCR
Special Features
Screw
Long Description
Eaton Bussmann series BCM modular fuse block, Screw, Single-pole
Additional Information
media
Yes
dimensions
2.0000 IN X 0.7500 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
BCM603-1S
Brand
Eaton
GTIN
00051712486750
UPC
051712486750
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse block
Packaging
Weight per each
0.001
Carton
1
Package
15
Uses, Certifications, and Standards
standard
Contact Manufacturer ,UL Listed ,CSA Certified,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BCM6031S.
Jump To:

Similar Items

Similar items are close alternatives to BCM6031S, though they may not be 100% alike.

CC FUSE BLOCK W/ PP & QC - 1 POLE
  • MFR Part #: BCM603-1PQ
  • GTIN: 00051712486330
  • Manufacturer: Eaton

* All prices subject to change.

Begin Live Chat