BBS5 - 5A 600V 13/32X1-3/8 Fa Midget Fuse

Eaton

  • $24.02 (Each)
  • $24.02 (Each)

  • $240.20 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BBS5
Manufacturer
Eaton
Manufacturer's Part Number
BBS-5
Description
5A 600V 13/32X1-3/8 Fa Midget Fuse
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 5 A, 600 V Ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 In Diameter, 1.38 In Overall Length, 0.02 LB
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712707473 / 5027590407359 / 00051712707473
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.02 (Each)
Carton
$240.20 (Per 10)
Resources
Images
 
 
BBS5 - Small Image
 
BBS5 - Large Image
 
BBS5 - Large Image
 
BBS5 - Large Image
 
BBS5 - Video
Tech Bulletins
 
 
BBS5 - Tech Bulletin
Other Links
 
 
BBS5 - Other
Features
Current Rating
5 A
Voltage Rating
600 V ac
Material
Fiber (Tube);Brass (End Cap)
Terminal Type
Ferrule
interrupt rating
10 kAIC
amperage rating
5 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.41 in
Overall Length
1.38 in
Size
13/32 In Diameter X 1-3/8 In Length
Descriptions
Product Type
Fuse
Description
5A 600V 13/32X1-3/8 FA MIDGET FUSE
Long Description
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 5 A, 600 V ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 in Diameter, 1.38 in Overall Length, 0.02 lb
Features
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No.1023.
Short Description
5 A, 600 VAC, Fast Acting Midget Fuses
extra long description
EFSE BBS-5 BUSS MIDGET FUSE FAST AC
Special Features
Nickel Plated Brass Endcap
Additional Information
Fuse Speed
Fast Acting
Fuse Class
Class CC
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;Guide JDYX;File E19180;CSA C22.2 NO. 248.14 Certified;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
0.3600 IN X 0.3600 IN X 1.3400 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
BBS-5
Brand
Eaton
GTIN
00051712707473
UPC
051712707473
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
Control Circuits;Gaseous Vapor Fixture;HID Ballasts;Electronic Circuits and Hand-Held Meters
standard
CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of BBS5.
Jump To:

Similar Items

Similar items are close alternatives to BBS5, though they may not be 100% alike.

Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Induct...
  • Our Part #: EBS5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EBS5
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($419.60) ·
EBS5 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.96

Each

QTY:
Each
Add
Midget Fuse, 1 H @ 135%;2 Min @ 200% Response Time, 5 A, 600 V Ac, Dual Element,...
  • Our Part #: BLS5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BLS005
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BLS5 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to BBS5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBS-5 Eaton Bussmann 00051712707473
BLS-5 SSAC 00079458120554
SBS-5 Mersen 00782001907808
There were no add-on items found for BBS5.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?