AGC5 - 5A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Cooper Bussmann North America

  • $1.68 (Each)
  • $1.68 (Each)

  • $8.40 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
AGC5
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
AGC-5
Description
5A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Buss Agc-5 Agc Glass Fuse - 1/4 X 1
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712703888 / 00051712703888
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$8.40 (Per 5)
Resources
Images
 
 
AGC5 - Small Image
 
AGC5 - Large Image
Brochures
 
 
AGC5 - Brochure
Other Links
 
 
AGC5 - Other
Features
Voltage Rating
250 VAC
amperage rating
5 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
5A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Long Description
BUSS AGC-5 AGC GLASS FUSE - 1/4 x 1
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Product Type
Agc Glass Fuse - 1/4 X 1-1/4 - 5 Amp
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
AGC-5
Brand
Cooper Bussmann North America
GTIN
00051712703888
UPC
051712703888
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA
You must have an account to view stock levels

* All prices subject to change.