AGC35R - 35A Class R Small Dim Fuse

Eaton

  • $2.13 (Each)
  • $2.13 (Each)

  • $10.65 (Per 5)
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
AGC35R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-35-R
Description
35A Class R Small Dim Fuse
Eaton Agc Series Fast-Acting Fuse, 35A, 32 Vac, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712504287 / 00051712504287
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$10.65 (Per 5)
Resources
Images
 
 
AGC35R - Small Image
 
AGC35R - Large Image
 
AGC35R - Large Image
 
AGC35R - Large Image
 
AGC35R - Large Image
Attachments
 
 
AGC35R - Specification Sheet
Other Links
 
 
AGC35R - Other
 
AGC35R - Other
 
AGC35R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1 kAIC at 32 Vac
Voltage Rating
32 Vac, 32 Vdc (self certified)
amperage rating
35 A
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Descriptions
Product Type
Buss Small Dimension Fuse
extra long description
EFSE AGC-35-R BUSS SMALL DIMENSION
Description
35A CLASS R SMALL DIM FUSE
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Long Description
Eaton AGC series Fast-acting fuse, 35A, 32 Vac, 32 Vdc (self certified)
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-35-R
Brand
Eaton
GTIN
00051712504287
UPC
051712504287
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.001
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat