AGC30R - 30A 32V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.53 (Each)
  • $1.53 (Each)

  • $7.65 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AGC30R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-30-R
Description
30A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Abc Series Fast-Acting Fuse, 9A, 250 Vac, 125 VDC, 32 Vac (Self Certified)
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655187 / 00051712655187
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.53 (Each)
Carton
$7.65 (Per 5)
Resources
Images
 
 
AGC30R - Small Image
 
AGC30R - Large Image
 
AGC30R - Large Image
 
AGC30R - Large Image
 
AGC30R - Large Image
Attachments
 
 
AGC30R - Specification Sheet
Other Links
 
 
AGC30R - Other
 
AGC30R - Other
 
AGC30R - Other
Features
interrupt rating
1 kAIC at 32 Vac
amperage rating
30 A
Voltage Rating
32 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
30A 32V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Long Description
Eaton ABC series Fast-acting fuse, 9A, 250 Vac, 125 Vdc, 32 Vac (self certified)
extra long description
BUSS AGC-30-R BUSS SMALL DIMENSION
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-30-R
Brand
Eaton Bussmann series
GTIN
00051712655187
UPC
051712655187
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of AGC30R.
Jump To:

Similar Items

Similar items are close alternatives to AGC30R, though they may not be 100% alike.

Buss Agc-30 Agc Glass Fuse - 1/4 X
  • Our Part #: AGC30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($7.25)
AGC30 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.45

Each

QTY:
Each
Add

* All prices subject to change.