AGC2R - 2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.72 (Each)
  • $1.72 (Each)

  • $8.60 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AGC2R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-2-R
Description
2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.006 LB
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655057 / 00051712655057
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$8.60 (Per 5)
Resources
Images
 
 
AGC2R - Large Image
 
AGC2R - Small Image
 
AGC2R - Large Image
 
AGC2R - Large Image
 
AGC2R - Large Image
Attachments
 
 
AGC2R - Specification Sheet
Brochures
 
 
AGC2R - Brochure
Other Links
 
 
AGC2R - Other
 
AGC2R - Other
 
AGC2R - Other
Features
Current Rating
2 A
Voltage Rating
250 V ac
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
interrupt rating
100 A @ 250 V ac;10000 A @ 125 V ac
connection
Ferrule End X Ferrule End
amperage rating
2 A
Dimensions and Weight
Overall Length
1-1/4 in;32 mm
Diameter
1/4 in;6.3 mm
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
2A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.006 lb
Short Description
2 A, 250 VAC, Fast Acting Fuse, 35 A @ (50 Hz) V ac
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
extra long description
EFSE AGC-2-R BUSS SMALL DIMENSION F
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
package quantity
5 CT
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
AGC-2-R
GTIN
00051712655057
UPC
051712655057
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
CE Marked,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of AGC2R.
Jump To:

Similar Items

Similar items are close alternatives to AGC2R, though they may not be 100% alike.

Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 MM;6.35 In Diameter, Fa...
  • Our Part #: AGC2R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AGC2R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($6.80)
AGC2R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.36

Each

QTY:
Each
Add
Agc Glass Fuse - 1/4IN X 1-1/4IN - 2 Amp
  • Our Part #: AGC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.40)
AGC2 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.08

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Buss Agc-2 Agc Glass Fuse - 1/4 X 1
  • Our Part #: AGC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.80)
AGC2 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.16

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.