AGC25R - 25A 32V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.89 (Each)
  • $1.89 (Each)

  • $9.45 (Per 5)
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
AGC25R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-25-R
Description
25A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton GBB Series Very Fast-Acting Fuse, 9A, 250 Vac, 125 VDC, R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655101 / 00051712655101
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$9.45 (Per 5)
Resources
Images
 
 
AGC25R - Small Image
 
AGC25R - Large Image
 
AGC25R - Large Image
 
AGC25R - Large Image
 
AGC25R - Large Image
 
AGC25R - Large Image
 
AGC25R - Large Image
 
AGC25R - Large Image
Attachments
 
 
AGC25R - Specification Sheet
Other Links
 
 
AGC25R - Other
 
AGC25R - Other
 
AGC25R - Other
 
AGC25R - Other
 
AGC25R - Other
 
AGC25R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1 kAIC at 32 Vac
amperage rating
25 A
Voltage Rating
32 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
25A 32V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Long Description
Eaton GBB Series Very fast-acting fuse, 9A, 250 Vac, 125 Vdc, R
extra long description
BUSS AGC-25-R BUSS SMALL DIMENSION
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-25-R
Brand
Eaton Bussmann series
GTIN
00051712655101
UPC
051712655101
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AGC25R.
Jump To:

Similar Items

Similar items are close alternatives to AGC25R, though they may not be 100% alike.

Buss Agc-25 Agc Glass Fuse - 1/4 X
  • Our Part #: AGC25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AGC-25
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($8.40) ·
AGC25 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.68

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat