AGC15R - 15A 32V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.93 (Each)
  • $1.93 (Each)

  • $9.65 (Per 5)

In-Stock: 95 available at other locations ( find a store with stock)
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
AGC15R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-15-R
Description
15A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 15 A, 32 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655026 / 00051712655026
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Standard Packaging
$9.65 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
95
Resources
Images
 
 
AGC15R - Large Image
 
AGC15R - Small Image
 
AGC15R - Large Image
 
AGC15R - Large Image
 
AGC15R - Large Image
 
AGC15R - Large Image
 
AGC15R - Large Image
Attachments
 
 
AGC15R - Specification Sheet
Brochures
 
 
AGC15R - Brochure
Other Links
 
 
AGC15R - Other
 
AGC15R - Other
 
AGC15R - Other
 
AGC15R - Other
 
AGC15R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
32 V ac
Terminal Type
Ferrule
interrupt rating
1000 A @ 32 V ac
Material
Glass (Body);Brass( End Cap)
amperage rating
15
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
1/4 in;6.3 mm
Overall Length
1-1/4 in;32 mm
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
15A 32V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 15 A, 32 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb
Short Description
15 A, 32 VAC, Fast Acting Fuse
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC Fast-acting glass tube fuses 3AG (¼" x 1¼") Designed in accordance with UL 248-14 provide reliable overcurrent protection for electronic circuits. Constructed with a glass body, they are RoHS compliant and available in two formats: Cartridge
extra long description
EFSE AGC-15-R BUSS SMALL DIMENSION
Additional Information
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
package quantity
5 CT;1 PK
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
AGC-15-R
GTIN
00051712655026
UPC
051712655026
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
1?4” x 1 1?4” 3AG Fast-acting glass tube fuse
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 95

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
10 View Store

M-Z

Location Stock Available
Ruston
8 View Store
San Angelo
10 View Store
These alternate items can be purchased instead of AGC15R.
Jump To:

Similar Items

Similar items are close alternatives to AGC15R, though they may not be 100% alike.

Agc Glass Fuse - 1/4IN X 1-1/4IN - 15 Amp
  • MFR Part #: AGC-15
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($7.25) ·
AGC15 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$1.45

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Buss Agc-15 Agc Glass Fuse - 1/4 X
  • MFR Part #: AGC-15
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($7.65) ·
AGC15 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$1.53

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat