ABC1R - 1A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $4.59 (Each)
  • $4.59 (Each)

  • $22.95 (Per 5)
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
ABC1R
Manufacturer
Eaton
Manufacturer's Part Number
ABC-1-R
Description
1A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 25A, 250 Vac, 125 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712646086 / 5027590220873 / 00051712646086
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Carton
$22.95 (Per 5)
Resources
Images
 
 
ABC1R - Small Image
 
ABC1R - Large Image
 
ABC1R - Large Image
 
ABC1R - Large Image
Attachments
 
 
ABC1R - Specification Sheet
Brochures
 
 
ABC1R - Brochure
Other Links
 
 
ABC1R - Other
 
ABC1R - Other
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
Nickel-plated brass endcapsCeramic tube
amperage rating
1 A
Voltage Rating
250 Vac, 125 Vdc, 32 Vac (self certified)
interrupt rating
35 AIC at 250 Vac10 kAIC at 125 Vac/dc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Abc 1A Buss Fa 5-In Box -R
Features
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
extra long description
BUSS ABC-1-R ABC 1A BUSS FA 5-IN BO
Long Description
Eaton GBB Series Very fast-acting fuse, 25A, 250 Vac, 125 Vdc
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
type of indicators
Non-Indicating
dimensions
X X 1.2598 IN
Response Time
4 hr at 100%, 60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
ABC-1-R
Brand
Eaton Bussmann series
GTIN
00051712646086
UPC
051712646086
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABC1R.
Jump To:

Similar Items

Similar items are close alternatives to ABC1R, though they may not be 100% alike.

1A 250V 3AB - 1/4" X 1-1/4" Ceramic, Fast Acting Fuse
  • Our Part #: ABC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ABC-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($33.75) ·
ABC1 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.75

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat