263 - 60A to 30A 250V Class H&K Fuse Reducer

Eaton

  • $42.34 (Each)
  • $42.34 (Each)
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
263
Manufacturer
Eaton
Manufacturer's Part Number
NO.263
Description
60A to 30A 250V Class H&K Fuse Reducer
Fuse Adapters Class H 60A to 30A 250V - Fuse Adapters Class H 60A to 30A 250V Also Know As A Fuse Reducerfuse Adapters Class H 60A to 30A 250V Features Include:Fuse Adapters Are Used to Retrofit Fuses Into Existing Installationsclass Hul and Csa Listedorder Qty Of 1 = 1 Fuse Adapterbelow Is More Info On Our Fuse Adapters Class H 60A to 30A 250V:
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712101905 / 00051712101905
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Resources
Images
 
 
263 - Large Image
 
263 - Large Image
 
263 - Small Image
 
263 - Video
Attachments
 
 
263 - Specification Sheet
Other Links
 
 
263 - Other
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
250 V
amperage rating
60 A
Descriptions
Product Type
Buss Fuse Reducer
Description
60A TO 30A 250V CLASS H&K FUSE REDUCER
extra long description
EFSE NO.263 BUSS FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Long Description
Fuse Adapters Class H 60A to 30A 250V - Fuse Adapters Class H 60A to 30A 250V also know as a fuse reducerFuse Adapters Class H 60A to 30A 250V features include:Fuse adapters are used to retrofit fuses into existing installationsClass HUL and CSA ListedOrder Qty of 1 = 1 fuse adapterBelow is more info on our Fuse Adapters Class H 60A to 30A 250V:
Special Features
10 pair per carton
Additional Information
media
Yes
Fuse Class
Class H
class
Class KClass H
dimensions
2.1000 IN X 1.2000 IN X 0.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NO.263
GTIN
00051712101905
UPC
051712101905
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
RoHS Compliant,Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 263.
Jump To:

Similar Items

Similar items are close alternatives to 263, though they may not be 100% alike.

60A 250V Class R Fuse Reducer
  • Our Part #: N0.263R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($50.59) ·
N0.263R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat