YS8CLB0X - #8 STR Cu Butt Splice

Burndy

  • $7.62 (Each)
  • $7.62 (Each)

  • $381.00 (Per 50)
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
YS8CLB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS8CLBOX
Description
#8 STR Cu Butt Splice
8 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810022092 / 00781810022092
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.62 (Each)
Carton
$381.00 (Per 50)
Resources
Images
 
 
YS8CLB0X - Small Image
 
YS8CLB0X - Large Image
Attachments
 
 
YS8CLB0X - Specification Sheet
Brochures
 
 
YS8CLB0X - Brochure
Other Links
 
 
YS8CLB0X - Other
 
YS8CLB0X - Other
 
YS8CLB0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
#8 STR CU BUTT SPLICE
extra long description
BUR YS8CLBOX 8 STR. CU. BUTT SPLICE
Long Description
8 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, RED Color Code, 49 Die Index.
Special Features
Features: Standard Barrel Length, Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops, Provides A Center Wire Stop For Proper Conductor Insertion, Conductor Type: Commercial Stranded Copper, Die Index: 49 Element A, Color Code: Red, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Y1MRTC, Y2MR Tool, (1), MD7-34R Tool, W8CVT Die, (1), MD6, OUR840 Tool, X8CRT Die, (1), Y35, Y39, Y750, Y46 Tool, U8CRT Die, (1), Dieless To
Additional Information
Die Index
49
pallet quantity
60000
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS8CLBOX
GTIN
00781810022092
UPC
781810022092
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.011
Carton
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS8CLB0X.
Jump To:

Cross Referenced

These items are similar to YS8CLB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS8C-L-BOX Burndy 00781810022092
SC 8 Greaves n/a
SC-8 Greaves 00784491518083
CT-8 ILSCO 00783669116540
94410 Morris 00601986944106
SC-8 NSi Industries 00662381037008
SCSS8-L Panduit 00074983265787
BCU-8 Penn-Union 00785037219020
54504 Thomas & Betts 00786210545042
CSP8 Thomas & Betts 00783786132034
SC 8 Thomas & Betts 00783786751457
M8BCK 3M Electrical Products 00054007021438
M8BCX 3M Electrical Products 00051128587270
44830-B10 ILSCO 00783669443493
2D-8 Thomas & Betts 00786210800103
DD-102 Thomas & Betts 00786210802381

* All prices subject to change.

Begin Live Chat