YS6CLB0X - #6 STR Cu Butt Splice

Burndy

  • $14.71 (Each)
  • $14.71 (Each)

  • $735.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YS6CLB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS6CLBOX
Description
#6 STR Cu Butt Splice
6 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810555750 / 00781810555750
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Standard Packaging
$735.50 (Per 50)
Resources
Images
 
 
YS6CLB0X - Small Image
 
YS6CLB0X - Large Image
Attachments
 
 
YS6CLB0X - Specification Sheet
Brochures
 
 
YS6CLB0X - Brochure
Other Links
 
 
YS6CLB0X - Other
 
YS6CLB0X - Other
 
YS6CLB0X - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
#6 STR CU BUTT SPLICE
Long Description
6 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLUE Color Code, 7 or 374 Die Index
Special Features
Features: Standard Barrel Length, Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops, Provides A Center Wire Stop For Proper Conductor Insertion, Conductor Type: Commercial Stranded Copper, Die Index: 7 Element A, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Y1MRTC, Y2MR Tool, (1), MD7-34R Tool, W5CVT Die, (1), MD6, OUR840 Tool, X5CRT Die, (1), Y35, Y39, Y750, Y46 Tool, U5CRT Die, (1), Color Code: Blue, Dieless To
extra long description
BUR YS6CLBOX 6 STR. CU. BUTT SPLICE
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS6CLBOX
GTIN
00781810555750
UPC
781810555750
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
You must have an account to view stock levels
These alternate items can be purchased instead of YS6CLB0X.
Jump To:

Cross Referenced

These items are similar to YS6CLB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10001 3M Electrical Products 00054007127178
VHSS-6 Anderson n/a
VHSS6 Anderson n/a
YS6C-L-BOX Burndy 00781810555750
SC 6 Greaves n/a
SC-6 Greaves 00784491518069
CT-6 ILSCO 00783669115901
94412 Morris 00601986944120
SC-6 NSi Industries 00662381037015
SCSS6-L Panduit 00074983265794
BCU-6 Penn-Union 00785037218924
54505 Thomas & Betts 00786210545059
CSP6 Thomas & Betts 00783786132041
SC 6 Thomas & Betts 00783786751426
YS6C-L Burndy 00781810070291

* All prices subject to change.