YS39 - 750 Comp Cu Butt Splice

Burndy

  • $138.94 (Each)
  • $138.94 (Each)

  • $833.64 (Per 6)
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
YS39
Manufacturer
Burndy
Manufacturer's Part Number
YS39
Description
750 Comp Cu Butt Splice
750 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810526859 / 00781810526859
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.94 (Each)
Standard Packaging
$833.64 (Per 6)
Resources
Images
 
 
YS39 - Small Image
 
YS39 - Large Image
Attachments
 
 
YS39 - Specification Sheet
Brochures
 
 
YS39 - Brochure
Other Links
 
 
YS39 - Other
 
YS39 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Finish
Tin-Plated
Descriptions
extra long description
BUR YS39 BUTT SPLICE LONG 750
Description
750 COMP CU BUTT SPLICE
Product Type
Splice
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Color Code: Black, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Oil Stop: No, Tapered End: No, Die Index: 24 Element A, Cond
Long Description
750 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLACK Color Code, 24 Die Index.
Additional Information
Die Index
24
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS39
GTIN
00781810526859
UPC
781810526859
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.94
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS39.
Jump To:

Cross Referenced

These items are similar to YS39 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11019 3M Electrical Products 00054007129233
VHS750 Anderson n/a
VHS-750 Anderson n/a
YS39 Burndy 00781810526859
DPC75 DOSSERT n/a
DPC-75 DOSSERT n/a
CSH750 ESP n/a
CSS75R FRANKEL n/a
CSL-750 Galvan Industries 00632591712224
C 750 Greaves n/a
C-750 Greaves 00784491130285
VHS750 Hubbell Power Systems 00096359339007
CSL750 Ideal Industries n/a
CTL-750 ILSCO 00783669151107
136700-750 KEARNEY n/a
MRC750 MAC n/a
94540 Morris 00601986945400
C-750 NSi Industries 00662381037657
SCL750-6 Panduit 00074983904754
SCS750-6 Panduit 00074983903757
SCL750 Panduit n/a
BBCU-075 Penn-Union 00785037215480
54823 Thomas & Betts 00786210548234
C 750 Thomas & Betts 00783786717101
CU750 Thomas & Betts 00783786132263
54023 Thomas & Betts 00786210540238
58524 Thomas & Betts 00786210585246

* All prices subject to change.

Begin Live Chat