YS32 - 400MCM Cu Butt Splice

Burndy

  • $50.36 (Each)
  • $50.36 (Each)
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
YS32
Manufacturer
Burndy
Manufacturer's Part Number
YS32
Description
400MCM Cu Butt Splice
400 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 or 470 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810508404 / 00781810508404
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.36 (Each)
Resources
Images
 
 
YS32 - Small Image
 
YS32 - Large Image
Attachments
 
 
YS32 - Specification Sheet
Brochures
 
 
YS32 - Brochure
Other Links
 
 
YS32 - Other
 
YS32 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Finish
Tin-Plated
Descriptions
Product Type
Splice
extra long description
BUR YS32 BUTT SPLICE LONG 400
Description
400MCM CU BUTT SPLICE
Long Description
400 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLUE Color Code, 19 or 470 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (3), Color Code: Blue, Tapered End: No, Oil Stop: No, Die Index: 19 Or 470, Wire Str
Additional Information
Die Index
19
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS32
GTIN
00781810508404
UPC
781810508404
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS32.
Jump To:

Cross Referenced

These items are similar to YS32 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11011 3M Electrical Products 00054007128816
VHS400 Anderson n/a
VHS-400 Anderson n/a
YS32 Burndy 00781810508404
DPC40 DOSSERT n/a
CCB400-50 Galvan Industries 00632591710671
CSL-400 Galvan Industries 00632591712187
C 400 Greaves n/a
L-40048 Greaves 00784491411803
C-400 Greaves 00784491130223
VHS400 Hubbell Power Systems 00096359338963
CSL400 Ideal Industries n/a
CTL-400 ILSCO 00783669146875
CRA-400L ILSCO n/a
136700040 KEARNEY n/a
94534 Morris 00601986945349
C-400 NSi Industries 00662381037626
L-40048 NSi Industries 00662381034168
SCL400-8 Panduit 00074983904600
SCS400-6 Panduit 00074983903603
BBCU-040 Penn-Union 00785037215398
BBLU-040S Penn-Union 00785037216555
54816 Thomas & Betts 00786210548166
C 400 Thomas & Betts 00783786717002
CU400 Thomas & Betts 00783786130870
CTL400L-58 Thomas & Betts 00783786410439

* All prices subject to change.

Begin Live Chat