YS30L - 300MCM Butt Splice

Burndy

  • $46.49 (Each)
  • $46.49 (Each)

  • $278.94 (Per 6)
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
YS30L
Manufacturer
Burndy
Manufacturer's Part Number
YS30L
Description
300MCM Butt Splice
300 Kcmil Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810508152 / 00781810508152
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.49 (Each)
Standard Packaging
$278.94 (Per 6)
Resources
Images
 
 
YS30L - Small Image
 
YS30L - Large Image
Attachments
 
 
YS30L - Specification Sheet
Brochures
 
 
YS30L - Brochure
Other Links
 
 
YS30L - Other
 
YS30L - Other
 
YS30L - Other
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
35
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color Code
WHITE
Descriptions
Description
300MCM BUTT SPLICE
Long Description
300 kcmil CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, WHITE Color Code, 17 or 298 Die Index.
Special Features
Features: Standard Barrel Length, Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops, Provides A Center Wire Stop For Proper Conductor Insertion, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD7-34R Tool, W30CVT Die, (2), Y35, Y39, Y750, Y46 Tool, U30CRT Die, (2), Die Index: 17 Element A, Color Code: White, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Wire Strip Length: 1-1/8 IN
Product Type
Splice
extra long description
BUR YS30L 300 MCM CU. BUTT SPLICE
Additional Information
Die Index
17
Manufacturer Information
Manufacturers Part Number
YS30L
Brand
BURNDY
GTIN
00781810508152
UPC
781810508152
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.14
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS30L.
Jump To:

Cross Referenced

These items are similar to YS30L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10010 3M Electrical Products 00054007128571
VHSS300 Anderson n/a
VHSS-300 Anderson n/a
YS30-L Burndy 00781810508152
YS30 Burndy 00781810508053
DPCS30 DOSSERT n/a
DPCS-30 DOSSERT n/a
CSS-300 Galvan Industries 00632591712316
SC 300 Greaves n/a
SC-300 Greaves 00784491518205
VHSS300 Hubbell Power Systems 00096359356486
CSS300 Ideal Industries n/a
CT-300 ILSCO 00783669123074
19319-0001 Molex n/a
94430 Morris 00601986944304
SC-300 NSi Industries 00662381037114
SCSS300-X Panduit n/a
SCS300X Panduit 00074983903504
SCSS250X Panduit 00074983265879
SCS300 Panduit n/a
BCU-030 Penn-Union 00785037219426
SC300 Thomas & Betts 00783786751358
54514 Thomas & Betts 00786210545141
CSP300 Thomas & Betts 00783786132133
54214SP Thomas & Betts 00786210647760

* All prices subject to change.

Begin Live Chat