YS2CLB0X - 2AWG Butt Splice

Burndy

  • $15.06 (Each)
  • $15.06 (Each)

In-Stock: 0 available locally (Tulsa, OK) (change location)

QTY:
Each
Quick Specs
Catalog Number
YS2CLB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS2CLBOX
Description
2AWG Butt Splice
2 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810555255 / 00781810555255
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.06 (Each)
Stock Availability
Tulsa
0
All Stores
0
Resources
Images
 
 
YS2CLB0X - Small Image
 
YS2CLB0X - Large Image
Attachments
 
 
YS2CLB0X - Specification Sheet
Brochures
 
 
YS2CLB0X - Brochure
Other Links
 
 
YS2CLB0X - Other
 
YS2CLB0X - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Finish
Tin-Plated
Descriptions
Description
2AWG BUTT SPLICE
Product Type
Splice
extra long description
BUR YS2CLBOX 2 STR. CU. BUTT SPLICE
Long Description
2 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BROWN Color Code, 10 Die Index
Special Features
Features: Standard Barrel Length: Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Oil Stop: No, Color Code: Brown, Tapered End: No, Die Index: 10 Element A, Conductor Type: Commercial Stranded Copper, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Y1MRTC Tool, (2), Y2MR Tool, M
Additional Information
Die Index
10
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS2CLBOX
GTIN
00781810555255
UPC
781810555255
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
Total availability: 0

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YS2CLB0X.
Jump To:

Cross Referenced

These items are similar to YS2CLB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10003 3M Electrical Products 00054007127338
VHSS-2 Anderson n/a
VHSS2 Anderson n/a
YS2C-L-BOX Burndy 00781810555255
SC 2 Greaves n/a
SC-2 Greaves 00784491518021
CT-2 ILSCO 00783669114270
94416 Morris 00601986944168
SC-2 NSi Industries 00662381037046
SCSS2-Q Panduit 00074983265817
BCU-2 Penn-Union 00785037218221
54507 Thomas & Betts 00786210545073
CSP2 Thomas & Betts 00783786132065
SC 2 Thomas & Betts 00783786751310
YS2C-L Burndy 00781810111628
VHSS-2 Hubbell Power Systems 00096359339038
CCS-2 ILSCO 00783669032031
G372 Woodhead 00800755062663

* All prices subject to change.