YS27LB0X - 3/0AWG Butt Splice

Burndy

  • $33.87 (Each)
  • $33.87 (Each)

  • $338.70 (Per 10)

In-Stock: 0 available locally (Mt. Pleasant, TX) (change location)
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
YS27LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS27LBOX
Description
3/0AWG Butt Splice
3/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Orange Color Code, 14 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810556504 / 00781810556504
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.87 (Each)
Standard Packaging
$338.70 (Per 10)
Stock Availability
Mt. Pleasant
0
Tyler
0
All Stores
0
Resources
Images
 
 
YS27LB0X - Small Image
 
YS27LB0X - Large Image
Attachments
 
 
YS27LB0X - Specification Sheet
Brochures
 
 
YS27LB0X - Brochure
Other Links
 
 
YS27LB0X - Other
 
YS27LB0X - Other
 
YS27LB0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
ORANGE
Finish
Tin-Plated
Descriptions
extra long description
BUR YS27LBOX 3/0 STR. CU. BUTT SPLI
Product Type
Splice
Description
3/0AWG BUTT SPLICE
Long Description
3/0 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, ORANGE Color Code, 14 Die Index.
Special Features
Features: Standard Barrel Length: Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, Oil Stop: No, Tapered End: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Color Code: Orange, Die Index: 14 Element A, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD7-34R Tool, W27VT Die, (2), MD6, OUR840 Tool, X27RT Die, (2), Y35, Y39,
Additional Information
Die Index
14
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS27LBOX
GTIN
00781810556504
UPC
781810556504
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YS27LB0X.
Jump To:

Cross Referenced

These items are similar to YS27LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10007 3M Electrical Products 00054007127901
VHSS-3/0 Anderson n/a
VHSS30 Anderson n/a
YS27-L-BOX Burndy 00781810556504
SC 30 Greaves n/a
SC30 Greaves 00784491518144
CT-3/0 ILSCO 00783669119299
94424 Morris 00601986944243
SC-3/0 NSi Industries 00662381037084
SCSS3/0-X Panduit 00074983265855
BCU-3/0 Penn-Union 00785037218528
54511 Thomas & Betts 00786210545110
CSP30 Thomas & Betts 00783786132102
SC 3/0 Thomas & Betts 00783786751341
324458 Amprobe n/a
YS27L Burndy 00781810070253

* All prices subject to change.

Begin Live Chat