YS25LB0X - 1/0AWG Butt Splice

Burndy

  • $22.82 (Each)
  • $22.82 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
YS25LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS25LBOX
Description
1/0AWG Butt Splice
1/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810556009 / 00781810556009
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
YS25LB0X - Small Image
 
YS25LB0X - Large Image
Attachments
 
 
YS25LB0X - Specification Sheet
Brochures
 
 
YS25LB0X - Brochure
Other Links
 
 
YS25LB0X - Other
 
YS25LB0X - Other
 
YS25LB0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
1/0AWG BUTT SPLICE
extra long description
BUR YS25LBOX 1/0 STR. CU. BUTT SPLI
Long Description
1/0 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, PINK Color Code, 12 or 348 Die Index.
Special Features
Features: Standard Barrel Length: Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Color Code: Pink, Tapered End: No, Die Index: 12 Or 348, Conductor Type: Commercial Stranded Copper, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD7-34R Tool, W25VT Die, (2), MD6,
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS25LBOX
GTIN
00781810556009
UPC
781810556009
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YS25LB0X.
Jump To:

Cross Referenced

These items are similar to YS25LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10005 3M Electrical Products 00054007127666
VHSS-1/0 Anderson n/a
VHSS10 Anderson n/a
YS25-L-BOX Burndy 00781810556009
SC 10 Greaves n/a
SC10 Greaves 00784491518106
CT-1/0 ILSCO 00783669118148
94420 Morris 00601986944205
SC-1/0 NSi Industries 00662381037060
SCSS1/0-X Panduit 00074983265831
BCU-1/0 Penn-Union 00785037218122
54509 Thomas & Betts 00786210545097
CSP10 Thomas & Betts 00783786132089
SC 1/0 Thomas & Betts 00783786751280
YS251BOX Burndy n/a
SCS1/0X Panduit 00074983903252

* All prices subject to change.

Begin Live Chat