YGL2C2 - 2AWG Cross Conn

Burndy

  • $103.52 (Each)
  • $103.52 (Each)

  • $2,588.00 (Per 25)
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
YGL2C2
Manufacturer
Burndy
Manufacturer's Part Number
YGL2C2
Description
2AWG Cross Conn
Copper Compression Cross Grid Connector, 6 Awg ( Sol.) - 2 Awg (STR.), 6 Awg ( Sol.) - 2 Awg (STR.).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220009 / 00781810220009
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.52 (Each)
Standard Packaging
$2,588.00 (Per 25)
Resources
Images
 
 
YGL2C2 - Small Image
 
YGL2C2 - Large Image
Attachments
 
 
YGL2C2 - Specification Sheet
Brochures
 
 
YGL2C2 - Brochure
Other Links
 
 
YGL2C2 - Other
 
YGL2C2 - Other
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
Copper
Descriptions
Product Type
Compression
Special Features
Features: An Irreversable Compression Ground Grid Cross Connector Which Allows Adjustment Of The Compression Elements Prior To Installation, Only Six Connectors And Four Dies Are Required To Install All Combinations From #6 AWG Solid Through 500 KCMIL, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Conductor Type: Run: Commercial Stranded Copper, Conductor Size (tap Range): 6 - 2 AWG, Tools, Die Set Catalog Number, And (number Of Crimps)
Description
2AWG CROSS CONN
extra long description
BUR YGL2C2 6-2 TO 6-2 GRD GRID/ROD
Long Description
Copper Compression Cross Grid Connector, 6 AWG ( Sol.) - 2 AWG (Str.), 6 AWG ( Sol.) - 2 AWG (Str.).
Additional Information
pallet quantity
6000
Manufacturer Information
Manufacturers Part Number
YGL2C2
Brand
BURNDY
GTIN
00781810220009
UPC
781810220009
Taxonomies, Classifications, and Categories
Type
Taps
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.36
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Direct Burial In Earth And Concrete
standard
UL467;IEEE 837;IEEE 837 2014 Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGL2C2.
Jump To:

Cross Referenced

These items are similar to YGL2C2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGL2C2 Burndy 00781810220009
GGA1 ILSCO 00783669260007
GCC6X61010 Panduit 00074983009466
54855L Thomas & Betts 00786210179889
GG2121 Thomas & Betts 00786210708515
GRD2 Thomas & Betts n/a
GCC6X61/0-1/0 Panduit 07498300946

* All prices subject to change.

Begin Live Chat