YGL29C29 - 250-500 to 2-250 Ground Grid

Burndy

  • $140.36 (Each)
  • $140.36 (Each)

  • $1,403.60 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
YGL29C29
Manufacturer
Burndy
Manufacturer's Part Number
YGL29C29
Description
250-500 to 2-250 Ground Grid
Copper Compression Cross Grid Connector, 2 Awg (STR)-250 Kcmil or 1/2"-5/8" Rod or #3-4 Rebar, 2 Awg (STR)-250 Kcmil.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220023 / 00781810220023
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.36 (Each)
Standard Packaging
$1,403.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
YGL29C29 - Large Image
 
YGL29C29 - Large Image
 
YGL29C29 - Large Image
 
YGL29C29 - Large Image
 
YGL29C29 - Small Image
Attachments
 
 
YGL29C29 - Specification Sheet
Brochures
 
 
YGL29C29 - Brochure
Other Links
 
 
YGL29C29 - Other
 
YGL29C29 - Other
 
YGL29C29 - Other
 
YGL29C29 - Other
 
YGL29C29 - Other
Features
Material
Copper
Descriptions
Product Type
Compression
extra long description
BUR YGL29C29 2-250 TO 2-250 GRD GRI
Description
250-500 TO 2-250 GROUND GRID
Long Description
Copper Compression Cross Grid Connector, 2 AWG (Str)-250 kcmil or 1/2"-5/8" Rod or #3-4 Rebar, 2 AWG (Str)-250 kcmil.
Special Features
Features: An Irreversible Compression Ground Grid Cross Connector Which Allows Adjustment Of The Compression Elements Prior To Installation, Only Six Connectors And Four Dies Are Required To Install All Combinations From 6 AWG Solid Through 500 KCMIL, UL467 Listed Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Dimensions In Brackets Represent Lightning Protection Conductors, Die Index: 997 Element A, 997 Element B, Conductor Type: Run: Commercial Stra
Additional Information
pallet quantity
2400
Die Index
997
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGL29C29
GTIN
00781810220023
UPC
781810220023
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.79
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Direct Burial In Earth And Concrete
standard
UL467;IEEE 837
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YGL29C29.
Jump To:

Cross Referenced

These items are similar to YGL29C29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGL-C Burndy n/a
YGL29C29 Burndy 00781810220023
YGLR29C12 Burndy 78181022080
YGLR29C34TN Burndy 78181013122
YGLR29C58 Burndy 00781810220818
GCC6X6250-250 Panduit 07498300948
54875L Thomas & Betts 00786210179865
VCUC66 Hubbell Power Systems 00096359337553
GGA3 ILSCO 00783669260045
53059 Thomas & Betts 78621053059
53065 Thomas & Betts 00786210530659
GG4025010 Thomas & Betts 00786210879789
GRD40 Thomas & Betts 78378616113
There were no add-on items found for YGL29C29.

* All prices subject to change.