YGHP29C2 - #2SOL TP #2SOL 32/17ST

Burndy

  • $60.97 (Each)
  • $60.97 (Each)
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
YGHP29C2
Manufacturer
Burndy
Manufacturer's Part Number
YGHP29C2
Description
#2SOL TP #2SOL 32/17ST
Cu Compression Ground Rod Connector, #4 Sol - #2 STR, 1/2" - 5/8" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220924 / 00781810220924
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.97 (Each)
Resources
Images
 
 
YGHP29C2 - Small Image
 
YGHP29C2 - Large Image
Attachments
 
 
YGHP29C2 - Specification Sheet
Brochures
 
 
YGHP29C2 - Brochure
Other Links
 
 
YGHP29C2 - Other
 
YGHP29C2 - Other
 
YGHP29C2 - Other
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
Copper
Descriptions
Product Type
Compression
Description
#2SOL TP #2SOL 32/17ST
extra long description
BUR YGHP29C2 1/0-250 TO 4 SOL-2 STR
Long Description
Cu Compression Ground Rod Connector, #4 Sol - #2 Str, 1/2" - 5/8" Rod Dia.
Special Features
Features: Irreversible Compression Ground Tap Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 IN, 5/8 IN, And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Conductor Type: Run: Commercial Stranded Copper, Rebar, Ground Rod, Tap: Commercial Stranded Copper, Conductor Size (run -
Additional Information
pallet quantity
7350
Die Index
997
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGHP29C2
GTIN
00781810220924
UPC
781810220924
Taxonomies, Classifications, and Categories
Type
Taps
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHP29C2.
Jump To:

Cross Referenced

These items are similar to YGHP29C2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGHP29C2 Burndy 00781810220924
GGC2 ILSCO 00783669260526
54755 Thomas & Betts 00786210547558
54760 Thomas & Betts 00786210547602
YGHC29C26 Burndy 00781810221044
YGHR26C12 Burndy 78181022070
YGHR26C58 Burndy 00781810220719
GCE250-1/0 Panduit 07498300955
1-275187-7 TE Connectivity n/a
54855 Thomas & Betts 00786210179506

* All prices subject to change.

Begin Live Chat