YGHC34C34 - 500 Comp Ground Tap

Burndy

  • $107.81 (Each)
  • $107.81 (Each)

  • $1,078.10 (Per 10)
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
YGHC34C34
Manufacturer
Burndy
Manufacturer's Part Number
YGHC34C34
Description
500 Comp Ground Tap
Copper Compression C Connector, 300-500 Kcmil (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221082 / 00781810221082
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.81 (Each)
Standard Packaging
$1,078.10 (Per 10)
Resources
Images
 
 
YGHC34C34 - Small Image
 
YGHC34C34 - Large Image
Attachments
 
 
YGHC34C34 - Specification Sheet
Brochures
 
 
YGHC34C34 - Brochure
Other Links
 
 
YGHC34C34 - Other
 
YGHC34C34 - Other
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
Copper
Descriptions
Product Type
Compression
Special Features
Features: Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Prefilled With PENETROX Compound And Strip Sealed, Certain Sizes Are Also UL467 Listed And CSA Certified For Wire To Ground Rod, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 To
extra long description
BUR YGHC34C34 300-500 TO 300-500 GR
Description
500 COMP GROUND TAP
Long Description
Copper Compression C Connector, 300-500 kcmil (Run & Tap).
Additional Information
pallet quantity
2960
Die Index
1011
Manufacturer Information
Manufacturers Part Number
YGHC34C34
Brand
BURNDY
GTIN
00781810221082
UPC
781810221082
Taxonomies, Classifications, and Categories
Type
Taps
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.65
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat