YGHA2C2N - 2AWG 2H Ground Term

Burndy

  • $116.10 (Each)
  • $116.10 (Each)

  • $2,902.50 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
YGHA2C2N
Manufacturer
Burndy
Manufacturer's Part Number
YGHA2C2N
Description
2AWG 2H Ground Term
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe Hole, 2 Awg, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810220351 / 00781810220351
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.10 (Each)
Standard Packaging
$2,902.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
YGHA2C2N - Small Image
 
YGHA2C2N - Large Image
Attachments
 
 
YGHA2C2N - Specification Sheet
Brochures
 
 
YGHA2C2N - Brochure
Other Links
 
 
YGHA2C2N - Other
 
YGHA2C2N - Other
 
YGHA2C2N - Other
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
Copper
Descriptions
extra long description
BUR YGHA2C2N CU 2 HVY DUTY GRD TERM
Product Type
Compression
Description
2AWG 2H GROUND TERM
Special Features
Features: Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): Y35, Y39, Y750, PAT750 Tool, U1CRT Die, (1), Y45 Tool, U1CRT Die With PT-6515 Adapte
Long Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 2 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Additional Information
Die Index
11
pallet quantity
9800
Manufacturer Information
Manufacturers Part Number
YGHA2C2N
Brand
BURNDY
GTIN
00781810220351
UPC
781810220351
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Terminals
Packaging
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL467;UL 486A-486B;IEEE 837
Application
For Direct Burial In Earth Or Concrete, Grounding Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Baytown
25 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of YGHA2C2N.
Jump To:

Cross Referenced

These items are similar to YGHA2C2N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGHA2C2N Burndy 00781810220351
22035 NAED n/a
BLU2D2 Penn-Union 00785037230636
256-30695-1049 Thomas & Betts 00786210642024
YA2C-2LN Burndy 00781810500767
256306951049 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat