YGF294N - Comp Ground Conn Plate

Burndy

  • $356.94 (Each)
  • $356.94 (Each)

  • $713.88 (Per 2)
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
YGF294N
Manufacturer
Burndy
Manufacturer's Part Number
YGF294N
Description
Comp Ground Conn Plate
Compression Grounding Plate; Copper; 4-Hole; Accommodates: #2 Awg - 250 Kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810220511 / 00781810220511
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.94 (Each)
Standard Packaging
$713.88 (Per 2)
Resources
Images
 
 
YGF294N - Large Image
 
YGF294N - Small Image
Brochures
 
 
YGF294N - Brochure
Other Links
 
 
YGF294N - Other
 
YGF294N - Other
Attachments
 
 
YGF294N - Specification Sheet
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
Copper
Descriptions
extra long description
BUR YGF294N 2-250 CU GRD PLT 4 HOLE
Product Type
Compression
Description
COMP GROUND CONN PLATE
Long Description
Compression Grounding Plate; Copper; 4-Hole; Accommodates: #2 AWG - 250 kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
Special Features
Features: Copper Compression Grounding Plate, 4 Hole w/o Inspection Hole, 2-250 kcmil, 1/2 IN Stud, 1-3/4 IN Stud Hole Spacing
Additional Information
Die Index
997
Conductor Type
CU C Str-Size
Manufacturer Information
Manufacturers Part Number
YGF294N
Brand
BURNDY
GTIN
00781810220511
UPC
781810220511
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
YGF
Packaging
Weight per each
2.54
Carton
1
Package
2
Uses, Certifications, and Standards
standard
NEMA Size Holes
Application
Used to position the grounding plate on a threaded rod prior to placement of the concrete.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGF294N.
Jump To:

Cross Referenced

These items are similar to YGF294N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGF29-4N Burndy 00781810220511
22051 NAED n/a
52092 Thomas & Betts 00786210520926
GPC4H250-2 Panduit 00074983009596
GP22504 Thomas & Betts 00786210180038

* All prices subject to change.

Begin Live Chat