YAV25L - 1/0AWG Ring Lug

Burndy

  • $727.00 (Per 100)
  • $7.27 (Each)

  • $727.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
YAV25L
Manufacturer
Burndy
Manufacturer's Part Number
YAV25L
Description
1/0AWG Ring Lug
Ring Tongue Compression Terminal, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 2.03 In Overall Length
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810025642 / 00781810025642
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$7.27 (Each)
Carton
$727.00 (Per 100)
Resources
Images
 
 
YAV25L - Small Image
 
YAV25L - Large Image
 
YAV25L - Large Image
Attachments
 
 
YAV25L - Specification Sheet
Brochures
 
 
YAV25L - Brochure
Other Links
 
 
YAV25L - Other
 
YAV25L - Other
Features
Terminal Type
Ring Tongue
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
material composition
DLP Copper;Tin Plating
Dimensions and Weight
Overall Length
2.03 in
Descriptions
Special Features
For Used on an Type Aircraft Cable;Extra Flexible Conductor and Commercial Conductor
Long Description
Ring Tongue Compression Terminal, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 2.03 in Overall Length
Features
HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration O
Short Description
Ring Tongue Compression Terminal, Non-Insulated, 2.03 in L
Product Type
Ring Tongue Compression Terminal
extra long description
BUR YAV25L 1/0 HVYDTY RING 3/8 STUD
Description
1/0AWG RING LUG
Additional Information
for use with
Aircraft;Industrials;Hospitals;Electric Utilities;Marine;Computers;Other Equipment
Standards Met
RoHS Compliant;UL Listed 467;CSA Certified
package quantity
100 CT
Maximum Conductor Size
1/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
pallet quantity
39200
Die Index
43
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
YAV25L
GTIN
00781810025642
UPC
781810025642
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Availability
minimum qty
100
Packaging
Weight per each
0.058
Carton
100
Uses, Certifications, and Standards
Application
Industrials, Hospitals, Utilities, Marine, Computer
standard
UL467;Military Specified (Mil-Spec)
You must have an account to view stock levels
These alternate items can be purchased instead of YAV25L.
Jump To:

Similar Items

Similar items are close alternatives to YAV25L, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54109
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54109
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.53)
54109 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YAV25L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30036 3M Electrical Products 54007125433
MC2038RX 3M Electrical Products 00054007091974
322829 Amprobe n/a
36917 Amprobe n/a
YA26-L Burndy 781810143827
YAL26T38 Burndy 781810416990
YAV25-L Burndy 781810025642
YAV25L Burndy 00781810025642
YAV25LM105 Burndy n/a
YAV70M10 Burndy 781810328200
VHCS2038 Hubbell Power Systems 96359338413
44182-B2 ILSCO 783669442274
CCL2038 ILSCO 783669031584
CSWS2038 ILSCO 783669637052
AN65918 MIL SPEC n/a
MS20659118 MIL SPEC n/a
H38138 Molex n/a
LCAS2038X Panduit 74983225033
S2038RX Panduit 74983598892
BLU20S Penn-Union 785037230506
BLY25-L Penn-Union 785037906128
BLM1/0S40 PU n/a
CTL20-38 Thomas & Betts 783786131846
HL2038 Thomas & Betts 783786731442
J20-38 Thomas & Betts 786210803708
J973 Thomas & Betts 786210815671
STNZCTALE Burndy n/a

* All prices subject to change.