YAV10T3B0X - Ring- 12- 10 Awg - Unin

Burndy

  • $1.76 (Each)
  • $1.76 (Each)

  • $88.00 (Per 50)

  • $175.99 (Per 100)
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
YAV10T3B0X
Manufacturer
Burndy
Manufacturer's Part Number
YAV10T3BOX
Description
Ring- 12- 10 Awg - Unin
Copper Compression Lug, 1 Hole W/ Inspection Window, 14-10 Awg/12-10 Awg, 1/4" Stud, Short Barrel, Tin Plated, Wire Strip Length:7/16".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810541708 / 00781810541708
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.76 (Each)
Carton
$1.76 (Each)
Standard Packaging
$88.00 (Per 50)
Resources
Attachments
 
 
YAV10T3B0X - Specification Sheet
Brochures
 
 
YAV10T3B0X - Brochure
Other Links
 
 
YAV10T3B0X - Other
 
YAV10T3B0X - Other
Images
 
 
YAV10T3B0X - Small Image
 
YAV10T3B0X - Large Image
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
Copper
Descriptions
Long Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 14-10 AWG/12-10 AWG, 1/4" Stud, Short Barrel, Tin Plated,Wire strip length:7/16".
Special Features
Features: Seamless uninsulated compression heavy duty ring tongue terminal. HYLUG Type YAV is a seamless, heavy duty uninsulated compression ring tongue terminal made from pure electrolytic copper tubing for use on copper commercial (Code) cable, Type AN aircraft cable and extra flexible conductors. Its seamless design also accommodates solid conductors. Double thick tongue provides a strong connector for demanding applications requiring high reliability. Applications include: industrials, hospitals, elect
Product Type
Terminal
Description
RING- 12- 10 AWG - UNIN
extra long description
BUR YAV10T3BOX RING- 12- 10 AWG -
Additional Information
pallet quantity
99999
Manufacturer Information
Manufacturers Part Number
YAV10T3BOX
Brand
BURNDY
GTIN
00781810541708
UPC
781810541708
Taxonomies, Classifications, and Categories
Type
Ring Tongue
Category Description
MISC FITTINGS
Packaging
Weight per each
0.007
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV10T3B0X.
Jump To:

Similar Items

Similar items are close alternatives to YAV10T3B0X, though they may not be 100% alike.

Yav12g3
  • Our Part #: YAV12G3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YAV12G3
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.73) ·
YAV12G3 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.73

Each

QTY:
Each
Add
COMPRESSION RING TONGUE TERMINAL
  • MFR Part #: YAV10T3
  • GTIN: 00781810025277
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to YAV10T3B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M1014RSX 3M Electrical Products 00051128586839
33458 Amprobe n/a
YAV10T3 Burndy 00781810025277
YAV10T3-BOX Burndy 00781810541708
LCA10-14-L Panduit 00074983972074
P1014R Panduit n/a
256-30695-1352 Thomas & Betts 00786210886169
25630695263 Thomas & Betts 00786210302874
162A426H75 ABB Low Voltage Products n/a
YAV10T3BOX Burndy 78181054170
YAV12G3 Burndy 00781810024874
256306951352 Thomas & Betts 78621088616

* All prices subject to change.

Begin Live Chat