YAV12G3 - 14-12 Hvy

Burndy

  • $0.73 (Each)
  • $0.73 (Each)

  • $73.21 (Per 100)
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
YAV12G3
Manufacturer
Burndy
Manufacturer's Part Number
YAV12G3
Description
14-12 Hvy
Ring Lug, Beveled, Heavy Duty Type; 14 Awg Stranded Min. Conductor Size; 12 Awg Stranded Max. Conductor Size; Ul, Csa Approval; 1/4 Inch Stud Size; Non Insulated Insulation Type; Hylug[T] Brand; Dimension 1 Inch Length X 0.36 Inch Width
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
781810024874 / 00781810024874
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$0.73 (Each)
Resources
Images
 
 
YAV12G3 - Small Image
 
YAV12G3 - Large Image
Attachments
 
 
YAV12G3 - Specification Sheet
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
Ring Lug
Description
14-12 HVY
extra long description
BEVELED, HEAVY DUTY TYPE; 14 AWG STRANDED MIN. CONDUCTOR SIZE; 12 AWG STRANDED MAX. CONDUCTOR SIZE; UL, CSA APPROVAL; 1/4 INCH STUD SIZE; NON INSULATED INSULATION TYPE; HYLUG[T] BRAND; DIMENSION 1 INCH LENGTH X 0.36 INCH WIDTH; SEAMLESS TUBULAR CRIMP BARREL; MATERIAL ELECTROLYTIC COPPER; YAV MODEL
Additional Information
DIMENSION 1 INCH LENGTH X 0.36 INCH WIDTH; SEAMLESS TUBULAR CRIMP BARREL; MATERIAL ELECTROLYTIC COPPER
Commodity Description
LARGE TERMINALS & CONNECTORS
Long Description
RING LUG, BEVELED, HEAVY DUTY TYPE; 14 AWG STRANDED MIN. CONDUCTOR SIZE; 12 AWG STRANDED MAX. CONDUCTOR SIZE; UL, CSA APPROVAL; 1/4 INCH STUD SIZE; NON INSULATED INSULATION TYPE; HYLUG[T] BRAND; DIMENSION 1 INCH LENGTH X 0.36 INCH WIDTH
Additional Information
Insulation Type
NON INSULATED
Stud Size
1/4 INCH
Maximum Conductor Size
12 AWG STRANDED
Minimum Conductor Size
14 AWG STRANDED
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV12G3
Model
YAV
GTIN
00781810024874
UPC
781810024874
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
BEVELED, HEAVY DUTY
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV12G3.
Jump To:

Cross Referenced

These items are similar to YAV12G3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BACT12AA3 BOEING n/a
YAV04M6 Burndy 00781810237571
YAV12G3 Burndy 00781810024874
YAV12M64 Burndy n/a
162A426H75 ABB Low Voltage Products n/a
YAV10T3 Burndy 00781810025277
YAV10T3-BOX Burndy 00781810541708
YAV10T3BOX Burndy 78181054170
LCA10-14-L Panduit 07498397207
256-30695-1352 Thomas & Betts 00786210886169

* All prices subject to change.

Begin Live Chat