YA8CL1B0X - 8AWG Cop 1H Lug

Burndy

  • $4.33 (Each)
  • $4.33 (Each)

In-Stock: 0 available locally (Lenexa, KS) (change location)

QTY:
Each
Quick Specs
Catalog Number
YA8CL1B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA8CL1BOX
Description
8AWG Cop 1H Lug
8 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810525678 / 00781810525678
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.33 (Each)
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
166
Resources
Images
 
 
YA8CL1B0X - Small Image
 
YA8CL1B0X - Large Image
Attachments
 
 
YA8CL1B0X - Specification Sheet
Brochures
 
 
YA8CL1B0X - Brochure
Other Links
 
 
YA8CL1B0X - Other
 
YA8CL1B0X - Other
 
YA8CL1B0X - Other
 
YA8CL1B0X - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
8AWG COP 1H LUG
Product Type
Terminal
extra long description
BUR YA8CL1BOX CU HYLUG NO 8-1/4IN S
Long Description
8 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 49 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Die Index: 49, Temperature Rating: 90 DEG C, Wire Strip Length: 1/2 IN, Package: Box, Tongue Angle: Straight, Color Code: Red, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (1), Y46 Tool, U8CRT Die With PUADP-1 Ada
Additional Information
Die Index
49
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA8CL1BOX
GTIN
00781810525678
UPC
781810525678
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.0002
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
Total availability: 166

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YA8CL1B0X.
Jump To:

Cross Referenced

These items are similar to YA8CL1B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL1-BOX Burndy 00781810525678
GL 814 Greaves n/a
GL-814 Greaves 00784491320020
CSWS-8-14 ILSCO 00783669627619
94012 Morris 00601986940122
GL814 NSi Industries 00662381036018
LCAS8-14-L Panduit 00074983225187
BLU-8S15 Penn-Union 00785037232043
54130 Thomas & Betts 00786210541303
CTL8-14 Thomas & Betts 00783786131679
HL8-14 Thomas & Betts n/a
YA8CL1BOX Burndy 78181052567
CCL-8-14 ILSCO 78366903102
85514 TE Connectivity n/a

* All prices subject to change.