YA6CLB0X - 6AWG STR Cu 1H Short 1

Burndy

  • $4.45 (Each)
  • $4.45 (Each)

  • $222.50 (Per 50)
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
YA6CLB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA6CLBOX
Description
6AWG STR Cu 1H Short 1
6 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552759 / 00781810552759
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.45 (Each)
Carton
$222.50 (Per 50)
Resources
Images
 
 
YA6CLB0X - Small Image
 
YA6CLB0X - Large Image
Attachments
 
 
YA6CLB0X - Specification Sheet
Brochures
 
 
YA6CLB0X - Brochure
Other Links
 
 
YA6CLB0X - Other
 
YA6CLB0X - Other
 
YA6CLB0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Product Type
Terminal
Long Description
6 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLUE Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 7, Package: Box, Wire Strip Length: 7/16 IN, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Y35, Y39, Y750, PAT750 Tool, U5CRT Die, (1), Y46 Tool, U5CRT Die With PUADP-1 Adap
Description
6AWG STR CU 1H SHORT 1
extra long description
BUR YA6CLBOX 6 STR CU 1-HOLE SHORT
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6CLBOX
GTIN
00781810552759
UPC
781810552759
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.0004
Carton
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6CLB0X.
Jump To:

Cross Referenced

These items are similar to YA6CLB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30015 3M Electrical Products 00054007124283
YA6CL-BOX Burndy 00781810552759
GL-614 Greaves 00784491320044
LCA6-14-L Panduit 00074983900060
CTL6-14 Thomas & Betts 00783786131709
HL614 Thomas & Betts n/a
VHCS-6-14 Anderson n/a
VHCS614 Anderson n/a
GL 614 Greaves n/a
CRB-6 ILSCO n/a
CSWS-6-14 ILSCO 00783669628975
94018 Morris 00601986940184
GL614 NSi Industries 00662381036025
LCAS6-14-L Panduit 00074983225224
BLU-6S1 Penn-Union 00785037231862
54105 Thomas & Betts 00786210541051
HL6-14 Thomas & Betts n/a
LCA4-14-L Panduit 00074983900114
S989051 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat