YA6CL4B0X - 6AWG Cop 1H Lug

Burndy

  • $6.72 (Each)
  • $6.72 (Each)

  • $336.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YA6CL4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA6CL4BOX
Description
6AWG Cop 1H Lug
6 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553107 / 00781810553107
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.72 (Each)
Standard Packaging
$336.00 (Per 50)
Resources
Images
 
 
YA6CL4B0X - Small Image
 
YA6CL4B0X - Large Image
Attachments
 
 
YA6CL4B0X - Specification Sheet
Brochures
 
 
YA6CL4B0X - Brochure
Other Links
 
 
YA6CL4B0X - Other
 
YA6CL4B0X - Other
 
YA6CL4B0X - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
6AWG COP 1H LUG
extra long description
BUR YA6CL4BOX 6 STR CU 1-HOLE SHORT
Product Type
Terminal
Long Description
6 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLUE Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Die Index: 7, Package: Box, Finish: Electro-Tin Plated, Wire Strip Length: 7/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (1), Y46 Tool, U5CRT, U8CABT Die W
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6CL4BOX
GTIN
00781810553107
UPC
781810553107
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA6CL4B0X.
Jump To:

Cross Referenced

These items are similar to YA6CL4B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6CL4BOX Burndy 00781810553107
LCA6-38-L Panduit 00074983900084
CTL6-38 Thomas & Betts 00783786131105
CTL638 Thomas & Betts 78378613110

* All prices subject to change.