YA362LN - 600MCM 2H Lug

Burndy

  • $89.39 (Each)
  • $89.39 (Each)
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
YA362LN
Manufacturer
Burndy
Manufacturer's Part Number
YA362LN
Description
600MCM 2H Lug
600 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 22 or 472 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810521472 / 00781810521472
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.39 (Each)
Resources
Images
 
 
YA362LN - Small Image
 
YA362LN - Large Image
Other Links
 
 
YA362LN - Other
 
YA362LN - Other
 
YA362LN - Other
 
YA362LN - Other
Brochures
 
 
YA362LN - Brochure
Attachments
 
 
YA362LN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
Description
600MCM 2H LUG
Product Type
Terminal
extra long description
BUR YA362LN 600 CU 2-HOLE SHORT NEM
Long Description
600 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Green Color Code, 22 or 472 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-3/4 IN, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Die Index: 22, Tongue Angle: Straight, Color Code: Green, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U36RT, U32ART Die, (2), Y46 Tool, U36RT, U32ART Die With PUADP-1 Adapter, (2), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS, Y81KFT, Y81KFTMBH, PA
Additional Information
Die Index
22
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA362LN
GTIN
00781810521472
UPC
781810521472
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA362LN.
Jump To:

Cross Referenced

These items are similar to YA362LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31168 3M Electrical Products 00054007119814
VHCL-600-12BN Anderson n/a
VHCL60012BN Anderson n/a
YA362LN Burndy 00781810521472
YA36L2NTCFX Burndy 781810021347
DPLS602N DOSSERT n/a
CPL600BN ESP n/a
GL600N Greaves 00784491320600
L 600 Greaves n/a
CHL600BN Hubbell Power Systems 96359299073
VHCS60012BN Hubbell Power Systems 96359338772
CCL60050 Ideal Industries n/a
CLND-600-12-134 ILSCO 00783669647143
CLWD-600-12-134 ILSCO 00783669647150
CRA-600L2 ILSCO n/a
CSWD-600-12-134 ILSCO 00783669647174
DC444L2 ILSCO n/a
MSB6008N MAC n/a
94394 Morris 00601986943949
52147 NAED n/a
GL600N NSi Industries 662381036582
L600N NSi Industries 00662381035189
LCC600-12-6 Panduit 00074983902767
LCD600-12-6 Panduit 00074983901081
BBLU-060D Penn-Union 00785037216647
BLU 060D Penn-Union 00785037234092
BLU060D PU n/a
CL6002N SOUTHPORT IND. n/a
54289 Thomas & Betts 786210542898
54289PF Thomas & Betts 786209884503
CTL6002-12 Thomas & Betts 783786131280
CTL600212 Thomas & Betts n/a
HL600N Thomas & Betts 00783786731879
54878BE Thomas & Betts 00786210898100
HDL 600 N Thomas & Betts n/a
L 600 N Thomas & Betts n/a
L600-N Thomas & Betts 00783786739356
LCN-600 Thomas & Betts 00783786032662

* All prices subject to change.

Begin Live Chat