YA34 - 500 Comp Lug 5/8" Stud Holes

Burndy

  • $58.49 (Each)
  • $58.49 (Each)

  • $350.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YA34
Manufacturer
Burndy
Manufacturer's Part Number
YA34
Description
500 Comp Lug 5/8" Stud Holes
500 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505755 / 00781810505755
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.49 (Each)
Standard Packaging
$350.94 (Per 6)
Resources
Images
 
 
YA34 - Small Image
 
YA34 - Large Image
Attachments
 
 
YA34 - Specification Sheet
Brochures
 
 
YA34 - Brochure
Other Links
 
 
YA34 - Other
 
YA34 - Other
 
YA34 - Other
 
YA34 - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
Terminal
extra long description
BUR YA34 500 CU 1-HOLE LONG 5/8
Description
500 COMP LUG 5/8" STUD HOLES
Long Description
500 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BROWN Color Code, 20 or 299 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Wire Strip Length: 2-5/16 IN, Die Index: 20 Or 299, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (4), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (4), Color Code: Bro
Additional Information
Die Index
20
Manufacturer Information
Manufacturers Part Number
YA34
Brand
BURNDY
GTIN
00781810505755
UPC
781810505755
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.46
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA34.
Jump To:

Similar Items

Similar items are close alternatives to YA34, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L50048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L50048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.74)
L50048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.62

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper...
  • Our Part #: L50058
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L50058
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($164.07)
L50058 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31067 3M Electrical Products 00054007126836
VHCL50058 Anderson n/a
VHCL-500-58 Anderson n/a
YA34 Burndy 00781810505755
YAZ34TC12 Burndy 00781810240465
DPL501 DOSSERT n/a
CCB500-50 Galvan Industries 00632591710688
L-50048 Greaves 00784491411858
L50058 Greaves n/a
VHCL50058 Hubbell Power Systems 00096359338222
CLNS-500-58 ILSCO 00783669645262
CLWS-500-58 ILSCO 00783669645279
CRA-500L ILSCO 78366909735
CRA500L ILSCO n/a
94282 Morris 00601986942829
L50058 NSi Industries 00662381034687
L-50048 NSi Industries 00662381034175
LCA500-58-6 Panduit 00074983900657
LCB500-58-6 Panduit 00074983901654
BBLU-050S Penn-Union 00785037216616
BBLU050S Penn-Union 78503721661
54919BE Thomas & Betts 00786210194790
CTL500L-58 Thomas & Betts 00783786410446
L500-58 Thomas & Betts n/a
CTL500L58 Thomas & Betts 78378641044
4TL500L-58 Thomas & Betts n/a

* All prices subject to change.