YA31A3 - 350MCM Alcu 2H Lug

Burndy

  • $83.22 (Each)
  • $83.22 (Each)

  • $416.10 (Per 5)
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
YA31A3
Manufacturer
Burndy
Manufacturer's Part Number
YA31A3
Description
350MCM Alcu 2H Lug
350 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810755808 / 00781810755808
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.22 (Each)
Standard Packaging
$416.10 (Per 5)
Resources
Images
 
 
YA31A3 - Large Image
 
YA31A3 - Small Image
Brochures
 
 
YA31A3 - Brochure
Other Links
 
 
YA31A3 - Other
 
YA31A3 - Other
 
YA31A3 - Other
Attachments
 
 
YA31A3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
350MCM ALCU 2H LUG
Product Type
Terminal
extra long description
BUR YA31A3 350 AL 2-HOLE 1/2
Long Description
350 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Brown Color Code, 299 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
299
Manufacturer Information
Manufacturers Part Number
YA31A3
Brand
BURNDY
GTIN
00781810755808
UPC
781810755808
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-E
Packaging
Weight per each
0.35
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA31A3.
Jump To:

Similar Items

Similar items are close alternatives to YA31A3, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression Lug 350 MCM -1/2 Bolt Standard Barrelal...
  • Our Part #: AL350N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL350N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.35) ·
AL350N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.35

Each

QTY:
Each
Add
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inc...
  • Our Part #: 60267
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60267
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($64.61) · 20 ($646.10) ·
60267 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$32.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA31A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40156 3M Electrical Products 00054007136651
VACL35012BN Anderson n/a
VACL-350-12BN Anderson n/a
YA31A3 Burndy 00781810755808
2CLA350-50 Galvan Industries 00632591707954
AL 350 N Greaves n/a
AL350-N Greaves 00784491504666
87-491 Ideal Industries n/a
2ACL-350 ILSCO 00783669000320
2IACL-350 ILSCO 78366992942
ALND-350-12-134 ILSCO 78366968755
93122 Morris 00601986931229
AL350N NSi Industries 00662381031068
LAB350-12-2 Panduit 00074983911554
LAB350-12-2R Panduit 07498306986
BLUA-035D Penn-Union 00785037236607
BLUA035D Penn-Union 78503723660
35LL12AL TE Connectivity n/a
60267 Thomas & Betts 00786210602677
AL 350 NTN Thomas & Betts n/a
AL-350NTN Thomas & Betts 00783786693610
ATL3502 Thomas & Betts 00783786611201
ALS18 Thomas & Betts 00783786050833

* All prices subject to change.

Begin Live Chat