YA2CTC38 - 2 Awg Cu, One Hole, 3/8 S

Burndy

  • $34.32 (Each)
  • $34.32 (Each)

  • $858.00 (Per 25)

In-Stock: 82 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA2CTC38
Manufacturer
Burndy
Manufacturer's Part Number
YA2CTC38
Description
2 Awg Cu, One Hole, 3/8 S
2 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810532737 / 00781810532737
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.32 (Each)
Carton
$858.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
82
Resources
Other Links
 
 
YA2CTC38 - Other
 
YA2CTC38 - Other
 
YA2CTC38 - Other
 
YA2CTC38 - Other
Images
 
 
YA2CTC38 - Small Image
 
YA2CTC38 - Large Image
Brochures
 
 
YA2CTC38 - Brochure
Attachments
 
 
YA2CTC38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
2 AWG CU, ONE HOLE, 3/8 S
Extra Long Description
BUR YA2CTC38 2 STR 3/8 STUD LONG
Long Description
2 AWG CU, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BROWN Color Code, 10 Die Index.
Product Type
Terminal
Special Features
Accomodates Stranded cable, With Inspection window, Long barrel
Additional Information
Die Index
10
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA2CTC38
GTIN
00781810532737
UPC
781810532737
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
25
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
82 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat