YA2CN - #2 Comp Lug 1/" Stud

Burndy

  • $25.74 (Each)
  • $25.74 (Each)

In-Stock: 0 available locally (Dallas, TX) (change location)
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
YA2CN
Manufacturer
Burndy
Manufacturer's Part Number
YA2CN
Description
#2 Comp Lug 1/" Stud
2 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810080207 / 00781810080207
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.74 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
3
Resources
Images
 
 
YA2CN - Small Image
 
YA2CN - Large Image
Attachments
 
 
YA2CN - Specification Sheet
Brochures
 
 
YA2CN - Brochure
Other Links
 
 
YA2CN - Other
 
YA2CN - Other
 
YA2CN - Other
 
YA2CN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
extra long description
BUR YA2CN CU HYLUG- 2STR-NEMA (1)
Product Type
Terminal
Description
#2 COMP LUG 1/" STUD
Long Description
2 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BROWN Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 1-5/16 IN, Finish: Electro-Tin Plated, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (2), Y46 Tool, U2CRT Die With PUADP-1 Adapter, (2), Die Index: 10
Additional Information
Die Index
10
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA2CN
GTIN
00781810080207
UPC
781810080207
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.066
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of YA2CN.
Jump To:

Cross Referenced

These items are similar to YA2CN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2C-N Burndy 00781810080207
YA2TC6 Burndy n/a
YA2CN Burndy 78181008020
YAZ2CTC12 Burndy 00781810239704
YA2C-2N Burndy 00781810500866
YA2C2N Burndy 78181050086
CLNS-2-12 ILSCO 00783669633108
CLWS-2-12 ILSCO 00783669633115
CLND-2-12-134 ILSCO 00783669634181
L2N NSi Industries 00662381035066
LCB2-12-Q Panduit 00074983126552
LCC2-12-Q Panduit 00074983902873
BBLU 2S3 Penn-Union n/a
L248 Thomas & Betts 00783786738922
54942BE08 Thomas & Betts 00786210736204
256-30695-869 Thomas & Betts 78621090491
54811BE Thomas & Betts 00786210199818
LCN2-12 Thomas & Betts 00783786032761

* All prices subject to change.

Begin Live Chat