YA2C2LN - 2AWG Cop 2H Lug

Burndy

  • $20.63 (Each)
  • $20.63 (Each)

Availability: Call for Availability
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
YA2C2LN
Manufacturer
Burndy
Manufacturer's Part Number
YA2C2LN
Description
2AWG Cop 2H Lug
2 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810500767 / 00781810500767
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.63 (Each)
Resources
Images
 
 
YA2C2LN - Large Image
 
YA2C2LN - Small Image
Brochures
 
 
YA2C2LN - Brochure
Other Links
 
 
YA2C2LN - Other
 
YA2C2LN - Other
 
YA2C2LN - Other
 
YA2C2LN - Other
Attachments
 
 
YA2C2LN - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
2AWG COP 2H LUG
extra long description
BUR YA2C2LN CULUG-2STR-SHORT-(2)NEM
Long Description
2 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 15/16 IN, Die Index: 10, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (1), Y46 Tool, U2CRT Die With PUADP-1 Adapter, (1),
Product Type
Terminal
Additional Information
Bolt Size
1/2 in
Die Index
10
Manufacturer Information
Manufacturers Part Number
YA2C2LN
Brand
BURNDY
GTIN
00781810500767
UPC
781810500767
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA2C2LN.
Jump To:

Cross Referenced

These items are similar to YA2C2LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31125 3M Electrical Products 00051138524975
YA2C2LN Burndy 00781810500767
YGHA2C2N Burndy 00781810220351
L 2N Greaves n/a
L2N Greaves 00784491330296
CLND-2-12-134 ILSCO 00783669634181
CLWD-2-12-134 ILSCO 00783669634198
CRC-2L2 ILSCO n/a
CSWD-2-12-134 ILSCO 00783669634211
94334 Morris 00601986943345
50076 NAED n/a
L2N NSi Industries 00662381035066
LCC2-12-Q Panduit 00074983902873
LCD2-12-Q Panduit 00074983382972
BBLU-2D6 Penn-Union 00785037215794
BLU 2D2 Penn-Union 00785037230636
BLU2D2 PU n/a
54811BE Thomas & Betts 00786210199818
HDL 2 N Thomas & Betts n/a
L 2 N Thomas & Betts n/a
L2N Thomas & Betts 00783786738762
LCN2-12 Thomas & Betts 00783786032761
256-30695-1049 Thomas & Betts 00786210642024
256306951049 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat