YA27A5 - 3/0 Alcu 1H Lug

Burndy

  • $73.47 (Each)
  • $73.47 (Each)

  • $367.35 (Per 5)
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
YA27A5
Manufacturer
Burndy
Manufacturer's Part Number
YA27A5
Description
3/0 Alcu 1H Lug
3/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Ruby Color Code, 467 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810754009 / 00781810754009
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.47 (Each)
Standard Packaging
$367.35 (Per 5)
Resources
Images
 
 
YA27A5 - Small Image
 
YA27A5 - Large Image
Attachments
 
 
YA27A5 - Specification Sheet
Brochures
 
 
YA27A5 - Brochure
Other Links
 
 
YA27A5 - Other
 
YA27A5 - Other
 
YA27A5 - Other
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
Aluminum
Voltage Rating
35
Material, Color, and Finish
Color Code
RUBY
Descriptions
Product Type
Terminal
extra long description
BUR YA27A5 3/0 AL 2-HOLE 1/2
Description
3/0 ALCU 1H LUG
Long Description
3/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Ruby Color Code, 467 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
467
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA27A5
GTIN
00781810754009
UPC
781810754009
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.13
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA27A5.
Jump To:

Similar Items

Similar items are close alternatives to YA27A5, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression Lug 3/0 Awg -1/2 Bolt Standard Barrelal...
  • Our Part #: AL30N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL3/0N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($393.90) ·
AL30N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA27A5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40141 3M Electrical Products 00054007136248
VACL-3/0-12BN Anderson n/a
VACL3012BN Anderson n/a
YA27A5 Burndy 00781810754009
DPL-17-2N-AA DOSSERT n/a
2CLA3/0-50 Galvan Industries 00632591707930
AL 30 N Greaves n/a
AL3/0-N Greaves n/a
AL30N Greaves 00784491504581
VACL-3/0-12BN Hubbell Power Systems n/a
87-487 Ideal Industries n/a
2ACL-3/0 ILSCO 00783669000283
2IACL-3/0 ILSCO 78366992934
93114 Morris 00601986931144
AL3/0N NSi Industries 00662381031020
LAB3/0-12-5 Panduit 00074983911356
LAB3/0-12 Panduit n/a
BLUA-3/0D Penn-Union 00785037235457
BLUA3/0D Penn-Union 78503723545
03LL12AL TE Connectivity n/a
60244 Thomas & Betts 00786210602448
AL 3/0 NTN Thomas & Betts 00783786693474
ATL302 Thomas & Betts 00783786611089
AL30N Thomas & Betts 00783786693467

* All prices subject to change.

Begin Live Chat