YA262LN - 2/0 Cop 2H Lug

Burndy

  • $31.44 (Each)
  • $31.44 (Each)
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
YA262LN
Manufacturer
Burndy
Manufacturer's Part Number
YA262LN
Description
2/0 Cop 2H Lug
2/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502723 / 00781810502723
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.44 (Each)
Resources
Images
 
 
YA262LN - Large Image
 
YA262LN - Small Image
Attachments
 
 
YA262LN - Specification Sheet
Brochures
 
 
YA262LN - Brochure
Other Links
 
 
YA262LN - Other
 
YA262LN - Other
 
YA262LN - Other
 
YA262LN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
extra long description
BUR YA262LN 2/0 CU 2-HOLE SHORT NEM
Product Type
Terminal
Description
2/0 COP 2H LUG
Long Description
2/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Black Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1 IN, Temperature Rating: 90 DEG C, Die Index: 13, Finish: Electro-Tin Plated, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W26VT, W26RT, X26RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W26VT, W26RT, X26RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U26RT Die, (1), Y46 Tool, U26RT Die With PUADP-1 Adapter, (1), Color Code: Black, Die
Additional Information
Die Index
13
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA262LN
GTIN
00781810502723
UPC
781810502723
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA262LN.
Jump To:

Cross Referenced

These items are similar to YA262LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31137 3M Electrical Products 00051138692452
536812 Amprobe n/a
VHCL-2/0-12BN Anderson n/a
VHCL2012BN Anderson n/a
YA262LN Burndy 00781810502723
YGHA262N Burndy 00781810220368
YAV25L2NTCFX Burndy 00781810518502
DPLS132N DOSSERT n/a
CPL2/0BN ESP n/a
GL20N Greaves 784491320440
L20N Greaves 00784491400050
VHCS2/012BN Hubbell Power Systems n/a
CCL2050 Ideal Industries n/a
88-585 Ideal Industries n/a
CLND-2/0-12-134 ILSCO 00783669638141
CLWD-2/0-12-134 ILSCO 00783669638158
CRA-2/0L2 ILSCO n/a
CSWD-2/0-12-134 ILSCO 00783669638172
MSB2/08N MAC n/a
94356 Morris 00601986943567
50272 NAED n/a
GL20N NSi Industries 662381036506
L20N NSi Industries 00662381035103
LCD2/012X Panduit 00074983900923
LCC2/0-12-X Panduit 00074983902309
LCD2/0-12-X Panduit 07498390092
BLU20D Penn-Union 785037230414
BBLU-2/0D Penn-Union 00785037215923
BLU 2/0D Penn-Union 00785037230414
BLU2/0D Penn-Union 78503723041
BLU2/0D PU n/a
CL2/02N SOUTHPORT IND. n/a
54260PF Thomas & Betts 786209940902
54265 Thomas & Betts 786210542652
54260BE Thomas & Betts 786210981390
54260 Thomas & Betts 786210542607
54261 Thomas & Betts 786210542614
CTL202 Thomas & Betts 783786131242
HL2/0N Thomas & Betts n/a
54862BE Thomas & Betts 00786210898025
HDL 2/0 N Thomas & Betts n/a
L 2/0-N Thomas & Betts n/a
LCN20 Thomas & Betts 00783786032495
80697 Thomas & Betts n/a
S989102 Thomas & Betts n/a
S989137 Thomas & Betts n/a
HL20N Thomas & Betts 00783786731435
2927 Topaz 751338818194
2927A Topaz 751338818200

* All prices subject to change.

Begin Live Chat