YA25LB0X - 1/0 Cu 1H Short 5/16

Burndy

  • $17.65 (Each)
  • $17.65 (Each)

  • $176.50 (Per 10)
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
YA25LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA25LBOX
Description
1/0 Cu 1H Short 5/16
Cu Compression Terminal Code Conductor, Beveled Entry, 1 Hole W/Inspwindow, 1/0AWG (Code) 100 (Navy), 600V-35KV, 5/16" Stud, Standard Barrel, Electro-Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553251 / 00781810553251
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Standard Packaging
$176.50 (Per 10)
Resources
Images
 
 
YA25LB0X - Small Image
 
YA25LB0X - Large Image
Attachments
 
 
YA25LB0X - Specification Sheet
Brochures
 
 
YA25LB0X - Brochure
Other Links
 
 
YA25LB0X - Other
 
YA25LB0X - Other
 
YA25LB0X - Other
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
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
Description
1/0 CU 1H SHORT 5/16
Long Description
CU Compression Terminal Code Conductor, Beveled Entry, 1 Hole W/InspWindow, 1/0AWG (Code) 100 (Navy), 600V-35kV, 5/16" Stud, Standard Barrel, Electro-Tin Plated.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Package: Box, Finish: Electro-Tin Plated, Die Index: 12, Wire Strip Length: 15/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (1), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Ad
extra long description
BUR YA25LBOX 1/0 CU 1-HOLE SHORT 5/
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25LBOX
GTIN
00781810553251
UPC
781810553251
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Code Conductor
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA25LB0X.
Jump To:

Cross Referenced

These items are similar to YA25LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30031 3M Electrical Products 54007125273
325302 Amprobe n/a
VHCS10516 Anderson n/a
YAV25LTC516FX Burndy 781810021958
YA25LBOX Burndy 00781810553251
30176 Burndy n/a
YA25L Burndy n/a
YAL25T516 Burndy 00781810416952
YAV1CLTC38FX Burndy 00781810022924
YA25-LBOX Burndy 78181055325
YA25L-BOX Burndy 781810553251
DPLS101 DOSSERT n/a
24C354 WW GRAINGER n/a
GL1056 Greaves 00784491320150
GL 1056 Greaves n/a
VHCS10516 Hubbell Power Systems 96359338345
VHCS1/0516 Hubbell Power Systems 00096359338345
CC1/031 Ideal Industries n/a
88-526 Ideal Industries n/a
CCL10516 ILSCO 783669031485
CSWS10516 ILSCO 783669635690
CRA-0 ILSCO n/a
CSWS-1/0-516 ILSCO 00783669635690
CRA0 I ILSCO n/a
6926k55 MCMASTER CARR n/a
19318-0108 Molex n/a
192210394 Molex n/a
94052 Morris 00601986940528
GL1056 NSi Industries 662381036339
LCAS1056X Panduit 74983225385
LCA1/056X Panduit 00074983900251
LCAS1/056X Panduit 00074983225385
LCA1/0-56-X Panduit 07498390025
BLU10S Penn-Union 785037230094
BLU-1/0S Penn-Union 00785037230094
BLU1/0S Penn-Union 78503723009
325302 TE Connectivity n/a
54153BELP Thomas & Betts 786209877819
HL10516 Thomas & Betts 783786731374
54153 Thomas & Betts n/a
CTL10516 Thomas & Betts 00783786131822
HL1/0516 Thomas & Betts 00783786731374
54153-TB Thomas & Betts 00786210541532
HL1/0-516 Thomas & Betts n/a
CTL1051 Thomas & Betts n/a
CTL10S16 Thomas & Betts n/a
S989109 Thomas & Betts n/a
CTL10-516 Thomas & Betts 783786131822

* All prices subject to change.

Begin Live Chat