YA1C - #1 Comp Lug 5/16" Stud Hole

Burndy

  • $20.13 (Each)
  • $20.13 (Each)

  • $402.60 (Per 20)
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
YA1C
Manufacturer
Burndy
Manufacturer's Part Number
YA1C
Description
#1 Comp Lug 5/16" Stud Hole
1 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810500309 / 00781810500309
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.13 (Each)
Standard Packaging
$402.60 (Per 20)
Resources
Images
 
 
YA1C - Small Image
 
YA1C - Large Image
Attachments
 
 
YA1C - Specification Sheet
Brochures
 
 
YA1C - Brochure
Other Links
 
 
YA1C - Other
 
YA1C - Other
 
YA1C - Other
 
YA1C - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
Description
#1 COMP LUG 5/16" STUD HOLE
Product Type
Terminal
extra long description
BUR YA1C 1STR CU 1-HOLE LONG, SD
Long Description
1 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GREEN Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 11, Wire Strip Length: 1-7/16 IN, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Y35, Y39, Y750, PAT750 Tool, U1CRT-1, U4CABT Die, (2), Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Ada
Additional Information
Die Index
11
Manufacturer Information
Manufacturers Part Number
YA1C
Brand
BURNDY
GTIN
00781810500309
UPC
781810500309
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.05
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA1C.
Jump To:

Cross Referenced

These items are similar to YA1C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL1516 Anderson n/a
VHCL1-516 Anderson n/a
YA1C Burndy 00781810500309
CCB1-31 Galvan Industries 00632591710541
L 156 Greaves n/a
L156 Greaves 00784491411247
88-626 Ideal Industries n/a
CLNS1-516 ILSCO 00783669634341
CLWS-1-516 ILSCO 00783669634358
CRA-1L ILSCO n/a
CRA1L ILSCO n/a
CLNS-1-516 ILSCO 78366963434
94226 Morris 00601986942263
L156 NSi Industries 00662381033963
L138 NSi Industries 00662381034052
LCA1-56-E Panduit 00074983900206
LCB1-56-E Panduit 00074983901821
BBLU-1S Penn-Union 00785037215893
BBLU1S Penn-Union 78503721589
1LS56 TE Connectivity n/a
54947BE Thomas & Betts 00786210890128
CTL1L-516 Thomas & Betts 00783786410309
L1-516 Thomas & Betts n/a
L1516 Thomas & Betts n/a
TBCO54947BE Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat